仕様極数 = 12
ケーブルサイズ = 10 → 5 AWG
定格電流 = 100A
端子方法 = 埋め込みネジ
長さ = 104.5mm
幅 = 32.5mm
高さ = 36.5mm
色 = クリア
定格電圧 = 450 V
ケーブルCSA = 16 mm2, 6 mm2
最高使用温度 = +85℃
Commoning Blocks. Designed for the commoning together of same potential cables, the terminal blocks are ideal for use in junction boxes, panel boards, equipotential earthing applications and where disconnection of branch wires must be possible without interruption on the main conductors. Each pole of the terminal is linked internally by a copper busbar, providing a low resistance connection path.,Certain blocks are available in a mixed pole size format 2 e.g. stock no. 388-2849 is shown as 2 + 6. This is 2 x 16mm2 + 6 x 6mm2. Voltage rating 450V Current rating by CSA: 6mm (16A), 16mm (100A), 35mm (170A) The mixed pole format have a current rating corresponding to the max. CSA accomodated