| 44248454 | JSP-2824 | 適用キャビネットタテ800mm、キャビネット深さ350・400mm用 | 1 | 280×240 | | |
|
| 44248463 | JSP-3824 | 適用キャビネットタテ900mm、キャビネット深さ350・400mm用 | 1.3 | 380×240 | | |
|
| 44248479 | JSP-4815 | 適用キャビネットタテ1600mm、キャビネット深さ250mm用 | 1.1 | 480×150 | | |
|
| 44248488 | JSP-4824 | 適用キャビネットタテ1000・1600mm、キャビネット深さ350・400mm用 | 1.7 | 480×240 | | |
|
| 44248497 | JSP-4836 | 適用キャビネットタテ1600mm、キャビネット深さ500mm用 | 2.4 | 480×360 | | |
|
| 44248506 | JSP-5324 | 適用キャビネットタテ1700mm、キャビネット深さ350・400mm用 | 1.8 | 530×240 | | |
|
| 44248515 | JSP-5815 | 適用キャビネットタテ1200・1800mm、キャビネット深さ250mm用 | 1.3 | 580×150 | | |
|
| 44248524 | JSP-5824 | 適用キャビネットタテ1200・1800mm、キャビネット深さ350・400mm用 | 2 | 580×240 | | |
|
| 44248533 | JSP-5836 | 適用キャビネットタテ1200・1800mm、キャビネット深さ500mm用 | 2.9 | 580×360 | | |
|
| 44248549 | JSP-6324 | 適用キャビネットタテ1900mm、キャビネット深さ350・400mm用 | 2.1 | 630×240 | | |
|
| 44248558 | JSP-6815 | 適用キャビネットタテ2000mm、キャビネット深さ250mm用 | 1.5 | 680×150 | | |
|
| 44248567 | JSP-6824 | 適用キャビネットタテ2000mm、キャビネット深さ350・400mm用 | 2.3 | 680×240 | | |
|
| 44248576 | JSP-6836 | 適用キャビネットタテ2000mm、キャビネット深さ500mm用 | 3.3 | 680×360 | | |
|
| 44248585 | JSP-7824 | 適用キャビネットタテ1400・2200mm、キャビネット深さ350・400mm用 | 2.6 | 780×240 | | |
|
| 44248594 | JSP-7836 | 適用キャビネットタテ1400mm、キャビネット深さ500mm用 | 3.8 | 780×360 | | |
|
| 44248603 | JSP-8324 | 適用キャビネットタテ2300mm、キャビネット深さ350・400mm用 | 2.8 | 830×240 | | |
|