仕様AT Modem Cable. Connects IBM AT to the modem Plug housing protected and coated with a special plastic for optimum strain relief to prevent cable damage Cable with a 9-pin D-sub socket and a 25-pin D-sub plug Excellent protection prevents data loss and electrical interferences Hand attachment screws Gold-plated bronze contacts内容量1個