仕様色 = 赤
許容電流値 = 6A
定格電圧 = 30 V ac, 60 V dc
コンタクト材質 = ベリリウム銅, 青銅
チップサイズ = 2mm
長さ = 66mm
コネクタ タイプ = ソケット
KLEPS 2 Miniature Clamp-Type Test Probe, 2 mm. KLEPS 2 BU. Miniature clamp-type test probe with Φ 2 mm socket connector Gold-plated contact spring made from copper beryllium Contact hook made from gold-plated spring bronze for wires to a maximum Φ 2 mm Suitable for attaching to wire wrap rods to a maximum 1 x 1 mm. KLEPS 2. Miniature clamp-type test probe with soldered connection. Contact hook made from gold-plated spring bronze for wires to a maximum Φ 2 mm Remove actuation head when soldering; after connecting the cable, press as far as possible until it clicks into place