| 55078818 | PT-20S | 【アルミパネル取付用】ボンデッドワッシャー付六角ボルト:M6×25L(8本)、フランジナット:M6(16個)、【換気扇、ウェザーカバー取付用】ボンデッドワッシャー付十字穴付六角ねじ:M5×12L(4本)、ナイロンワッシャ―付十字穴付六角ねじ:M5×10L(4本)、フランジナット:M5(8個) | 1.7 | | |
|
| 55078827 | PT-20SD | 【アルミパネル取付用】ボンデッドワッシャー付六角ボルト:M6×25L(8本)、フランジナット:M6(16個)、【換気扇、ウェザーカバー取付用】ボンデットワッシャー付六角ボルト:M8×16L(4本)、ナイロンワッシャー付十字穴付六角ねじ:M5×10L(4本)、フランジナット:M8(4個)、フランジナット:M5(4個) | 2.1 | | |
|
| 55078836 | PT-25S | 【アルミパネル取付用】ボンデッドワッシャー付六角ボルト:M6×25L(8本)、フランジナット:M6(16個)、【換気扇、ウェザーカバー取付用】ボンデッドワッシャー付十字穴付六角ねじ:M5×12L(4本)、ナイロンワッシャ―付十字穴付六角ねじ:M5×10L(4本)、フランジナット:M6(16個) | 1.9 | | |
|
| 55078845 | PT-25SD | 【アルミパネル取付用】ボンデッドワッシャー付六角ボルト:M6×25L(8本)、フランジナット…M6(16個)、【換気扇、ウェザーカバー取付用】ボンデットワッシャー付六角ボルト:M8×16L(4本)、ナイロンワッシャー付十字穴付六角ねじ:M5×10L(4本)、フランジナット:M8(4個)、フランジナット:M5(4個) | 2.4 | | |
|
| 55078854 | PT-30S | 【アルミパネル取付用】ボンデッドワッシャー付六角ボルト:M6×25L(8本)、フランジナット:M6(16個)、【換気扇、ウェザーカバー取付用】ボンデッドワッシャー付十字穴付六角ねじ:M5×12L(4本)、ナイロンワッシャ―付十字穴付六角ねじ:M5×10L(4本)、フランジナット:M5(8個) | 2.2 | | |
|
| 55078863 | PT-30SD | 【アルミパネル取付用】ボンデッドワッシャー付六角ボルト:M6×25L(8本)、フランジナット:M6(16個)、【換気扇、ウェザーカバー取付用】ボンデッドワッシャー付十字穴付六角ねじ:M8×16L(4本)、ナイロンワッシャ―付十字穴付六角ねじ:M5×10L(4本)、フランジナット:M8(4個)、フランジナット:M5(4個) | 2.7 | | |
|