| 47844605 | BUS 15LM200-300A/40LM300-500A N | CW-15LM型CT 200~300A CW-40LM型CT 300~500A CW-15LMS型CT 200~300A | | |
|
| 47844614 | BUS 15LM 400-750A N | CW-15LM型CT 400~750A CW-15LMS型CT 400・500A | | |
|
| 47844623 | BUS 40LM 600-800A N | CW-40LM型CT 600~800A CW-15LMS型CT 600~800A | | |
|
| 47844632 | BUS 40LM 1K-2KA 1HON N | CW-40LM型CT 1000~2000A CW-15LMS型CT 1000~2000A (ブスバー1本取付用) | | |
|
| 47844641 | BUS 40LM 1K-2KA 2HON N | CW-40LM型CT 1000~2000A CW-15LMS型CT 1000~2000A (ブスバー2本取付用) | | |
|
| 47844657 | BUS 40LM 2.5K-3KA N | CW-40LM型CT 2500~3000A CW-15LMS型CT 2500~3000A | | |
|