| 70120944 | BEL-FIX2517 2CX23AWG(0.3SQ) | 1巻(10m) | 10 | 5.5 | 2 | 4.3 | 23 | | |
|
| 70120953 | BEL-FIX2517 2CX23AWG(0.3SQ) | 1巻(20m) | 20 | 5.5 | 2 | 4.3 | 23 | | |
|
| 70120969 | BEL-FIX2517 2CX23AWG(0.3SQ) | 1巻(30m) | 30 | 5.5 | 2 | 4.3 | 23 | | |
|
| 70120978 | BEL-FIX2517 2CX23AWG(0.3SQ) | 1巻(50m) | 50 | 5.5 | 2 | 4.3 | 23 | | |
|
| 70120987 | BEL-FIX2517 2CX23AWG(0.3SQ) | 1巻(100m) | 100 | 5.5 | 2 | 4.3 | 23 | | |
|
| 70120996 | BEL-FIX2517 3CX23AWG(0.3SQ) | 1巻(10m) | 10 | 4.8 | 3 | 4.5 | 28 | | |
|
| 70121005 | BEL-FIX2517 3CX23AWG(0.3SQ) | 1巻(20m) | 20 | 4.8 | 3 | 4.5 | 28 | | |
|
| 70121014 | BEL-FIX2517 3CX23AWG(0.3SQ) | 1巻(30m) | 30 | 4.8 | 3 | 4.5 | 28 | | |
|
| 70121023 | BEL-FIX2517 3CX23AWG(0.3SQ) | 1巻(50m) | 50 | 4.8 | 3 | 4.5 | 28 | | |
|
| 70121039 | BEL-FIX2517 3CX23AWG(0.3SQ) | 1巻(100m) | 100 | 4.8 | 3 | 4.5 | 28 | | |
|
| 70121048 | BEL-FIX2517 4CX23AWG(0.3SQ) | 1巻(10m) | 10 | 4.3 | 4 | 4.8 | 33 | | |
|
| 70121057 | BEL-FIX2517 4CX23AWG(0.3SQ) | 1巻(20m) | 20 | 4.3 | 4 | 4.8 | 33 | | |
|
| 70121066 | BEL-FIX2517 4CX23AWG(0.3SQ) | 1巻(30m) | 30 | 4.3 | 4 | 4.8 | 33 | | |
|
| 70121075 | BEL-FIX2517 4CX23AWG(0.3SQ) | 1巻(50m) | 50 | 4.3 | 4 | 4.8 | 33 | | |
|
| 70121084 | BEL-FIX2517 4CX23AWG(0.3SQ) | 1巻(100m) | 100 | 4.3 | 4 | 4.8 | 33 | | |
|
| 70121093 | BEL-FIX2517 2CX20AWG(0.5SQ) | 1巻(10m) | 10 | 8.6 | 2 | 4.7 | 29 | | |
|
| 70121109 | BEL-FIX2517 2CX20AWG(0.5SQ) | 1巻(20m) | 20 | 8.6 | 2 | 4.7 | 29 | | |
|
| 70121118 | BEL-FIX2517 2CX20AWG(0.5SQ) | 1巻(30m) | 30 | 8.6 | 2 | 4.7 | 29 | | |
|
| 70121127 | BEL-FIX2517 2CX20AWG(0.5SQ) | 1巻(50m) | 50 | 8.6 | 2 | 4.7 | 29 | | |
|
| 70121136 | BEL-FIX2517 2CX20AWG(0.5SQ) | 1巻(100m) | 100 | 8.6 | 2 | 4.7 | 29 | | |
|
| 70121145 | BEL-FIX2517 3CX20AWG(0.5SQ) | 1巻(10m) | 10 | 7.4 | 3 | 4.9 | 36 | | |
|
| 70121154 | BEL-FIX2517 3CX20AWG(0.5SQ) | 1巻(20m) | 20 | 7.4 | 3 | 4.9 | 36 | | |
|
| 70121163 | BEL-FIX2517 3CX20AWG(0.5SQ) | 1巻(30m) | 30 | 7.4 | 3 | 4.9 | 36 | | |
|
| 70121179 | BEL-FIX2517 3CX20AWG(0.5SQ) | 1巻(50m) | 50 | 7.4 | 3 | 4.9 | 36 | | |
|
| 70121188 | BEL-FIX2517 3CX20AWG(0.5SQ) | 1巻(100m) | 100 | 7.4 | 3 | 4.9 | 36 | | |
|
| 70121197 | BEL-FIX2517 4CX20AWG(0.5SQ) | 1巻(10m) | 10 | 6.6 | 4 | 5.2 | 43 | | |
|
| 70121206 | BEL-FIX2517 4CX20AWG(0.5SQ) | 1巻(20m) | 20 | 6.6 | 4 | 5.2 | 43 | | |
|
| 70121215 | BEL-FIX2517 4CX20AWG(0.5SQ) | 1巻(30m) | 30 | 6.6 | 4 | 5.2 | 43 | | |
|
| 70121224 | BEL-FIX2517 4CX20AWG(0.5SQ) | 1巻(50m) | 50 | 6.6 | 4 | 5.2 | 43 | | |
|
| 70121233 | BEL-FIX2517 4CX20AWG(0.5SQ) | 1巻(100m) | 100 | 6.6 | 4 | 5.2 | 43 | | |
|
| 70121249 | BEL-FIX2517 2CX19AWG(0.75SQ) | 1巻(10m) | 10 | 10.3 | 2 | 5.2 | 37 | | |
|
| 70121258 | BEL-FIX2517 2CX19AWG(0.75SQ) | 1巻(20m) | 20 | 10.3 | 2 | 5.2 | 37 | | |
|
| 70121267 | BEL-FIX2517 2CX19AWG(0.75SQ) | 1巻(30m) | 30 | 10.3 | 2 | 5.2 | 37 | | |
|
| 70121276 | BEL-FIX2517 2CX19AWG(0.75SQ) | 1巻(50m) | 50 | 10.3 | 2 | 5.2 | 37 | | |
|
| 70121285 | BEL-FIX2517 2CX19AWG(0.75SQ) | 1巻(100m) | 100 | 10.3 | 2 | 5.2 | 37 | | |
|
| 70121294 | BEL-FIX2517 3CX19AWG(0.75SQ) | 1巻(10m) | 10 | 8.9 | 3 | 5.4 | 46 | | |
|
| 70121303 | BEL-FIX2517 3CX19AWG(0.75SQ) | 1巻(20m) | 20 | 8.9 | 3 | 5.4 | 46 | | |
|
| 70121319 | BEL-FIX2517 3CX19AWG(0.75SQ) | 1巻(30m) | 30 | 8.9 | 3 | 5.4 | 46 | | |
|
| 70121328 | BEL-FIX2517 3CX19AWG(0.75SQ) | 1巻(50m) | 50 | 8.9 | 3 | 5.4 | 46 | | |
|
| 70121337 | BEL-FIX2517 3CX19AWG(0.75SQ) | 1巻(100m) | 100 | 8.9 | 3 | 5.4 | 46 | | |
|
| 70121346 | BEL-FIX2517 4CX19AWG(0.75SQ) | 1巻(10m) | 10 | 7.9 | 4 | 5.9 | 57 | | |
|
| 70121355 | BEL-FIX2517 4CX19AWG(0.75SQ) | 1巻(20m) | 20 | 7.9 | 4 | 5.9 | 57 | | |
|
| 70121364 | BEL-FIX2517 4CX19AWG(0.75SQ) | 1巻(30m) | 30 | 7.9 | 4 | 5.9 | 57 | | |
|
| 70121373 | BEL-FIX2517 4CX19AWG(0.75SQ) | 1巻(50m) | 50 | 7.9 | 4 | 5.9 | 57 | | |
|
| 70121389 | BEL-FIX2517 4CX19AWG(0.75SQ) | 1巻(100m) | 100 | 7.9 | 4 | 5.9 | 57 | | |
|
| 70121398 | BEL-FIX2517 2CX17AWG(1.25SQ) | 1巻(10m) | 10 | 14.2 | 2 | 5.9 | 50 | | |
|
| 70121407 | BEL-FIX2517 2CX17AWG(1.25SQ) | 1巻(20m) | 20 | 14.2 | 2 | 5.9 | 50 | | |
|
| 70121416 | BEL-FIX2517 2CX17AWG(1.25SQ) | 1巻(30m) | 30 | 14.2 | 2 | 5.9 | 50 | | |
|
| 70121425 | BEL-FIX2517 2CX17AWG(1.25SQ) | 1巻(50m) | 50 | 14.2 | 2 | 5.9 | 50 | | |
|
| 70121434 | BEL-FIX2517 2CX17AWG(1.25SQ) | 1巻(100m) | 100 | 14.2 | 2 | 5.9 | 50 | | |
|