| 70122448 | BEL-FIX2501 2CX18AWG(0.75SQ) | 1巻(10m) | 10 | 0.75 | 2 | 10 | 24/0.2 | 9.4 | 92 | 12.6 | | |
|
| 70122457 | BEL-FIX2501 2CX18AWG(0.75SQ) | 1巻(20m) | 20 | 0.75 | 2 | 20 | 24/0.2 | 9.4 | 92 | 12.6 | | |
|
| 70122466 | BEL-FIX2501 2CX18AWG(0.75SQ) | 1巻(30m) | 30 | 0.75 | 2 | 30 | 24/0.2 | 9.4 | 92 | 12.6 | | |
|
| 70122475 | BEL-FIX2501 2CX18AWG(0.75SQ) | 1巻(50m) | 50 | 0.75 | 2 | 50 | 24/0.2 | 9.4 | 92 | 12.6 | | |
|
| 70122484 | BEL-FIX2501 2CX18AWG(0.75SQ) | 1巻(100m) | 100 | 0.75 | 2 | 100 | 24/0.2 | 9.4 | 92 | 12.6 | | |
|
| 70122493 | BEL-FIX2501 3CX18AWG(0.75SQ) | 1巻(10m) | 10 | 0.75 | 3 | 10 | 24/0.2 | 9.8 | 109 | 10.9 | | |
|
| 70122509 | BEL-FIX2501 3CX18AWG(0.75SQ) | 1巻(20m) | 20 | 0.75 | 3 | 20 | 24/0.2 | 9.8 | 109 | 10.9 | | |
|
| 70122518 | BEL-FIX2501 3CX18AWG(0.75SQ) | 1巻(30m) | 30 | 0.75 | 3 | 30 | 24/0.2 | 9.8 | 109 | 10.9 | | |
|
| 70122527 | BEL-FIX2501 3CX18AWG(0.75SQ) | 1巻(50m) | 50 | 0.75 | 3 | 50 | 24/0.2 | 9.8 | 109 | 10.9 | | |
|
| 70122536 | BEL-FIX2501 3CX18AWG(0.75SQ) | 1巻(100m) | 100 | 0.75 | 3 | 100 | 24/0.2 | 9.8 | 109 | 10.9 | | |
|
| 70122545 | BEL-FIX2501 4CX18AWG(0.75SQ) | 1巻(10m) | 10 | 0.75 | 4 | 10 | 24/0.2 | 10.5 | 129 | 9.7 | | |
|
| 70122554 | BEL-FIX2501 4CX18AWG(0.75SQ) | 1巻(20m) | 20 | 0.75 | 4 | 20 | 24/0.2 | 10.5 | 129 | 9.7 | | |
|
| 70122563 | BEL-FIX2501 4CX18AWG(0.75SQ) | 1巻(30m) | 30 | 0.75 | 4 | 30 | 24/0.2 | 10.5 | 129 | 9.7 | | |
|
| 70122579 | BEL-FIX2501 4CX18AWG(0.75SQ) | 1巻(50m) | 50 | 0.75 | 4 | 50 | 24/0.2 | 10.5 | 129 | 9.7 | | |
|
| 70122588 | BEL-FIX2501 4CX18AWG(0.75SQ) | 1巻(100m) | 100 | 0.75 | 4 | 100 | 24/0.2 | 10.5 | 129 | 9.7 | | |
|
| 70122597 | BEL-FIX2501 2CX17AWG(1.25SQ) | 1巻(10m) | 10 | 1.25 | 2 | 10 | 50/0.18 | 10.1 | 109 | 16.7 | | |
|
| 70122606 | BEL-FIX2501 2CX17AWG(1.25SQ) | 1巻(20m) | 20 | 1.25 | 2 | 20 | 50/0.18 | 10.1 | 109 | 16.7 | | |
|
| 70122615 | BEL-FIX2501 2CX17AWG(1.25SQ) | 1巻(30m) | 30 | 1.25 | 2 | 30 | 50/0.18 | 10.1 | 109 | 16.7 | | |
|
| 70122624 | BEL-FIX2501 2CX17AWG(1.25SQ) | 1巻(50m) | 50 | 1.25 | 2 | 50 | 50/0.18 | 10.1 | 109 | 16.7 | | |
|
| 70122633 | BEL-FIX2501 2CX17AWG(1.25SQ) | 1巻(100m) | 100 | 1.25 | 2 | 100 | 50/0.18 | 10.1 | 109 | 16.7 | | |
|
| 70122649 | BEL-FIX2501 3CX17AWG(1.25SQ) | 1巻(10m) | 10 | 1.25 | 3 | 10 | 50/0.18 | 10.5 | 133 | 14.5 | | |
|
| 70122658 | BEL-FIX2501 3CX17AWG(1.25SQ) | 1巻(20m) | 20 | 1.25 | 3 | 20 | 50/0.18 | 10.5 | 133 | 14.5 | | |
|
| 70122667 | BEL-FIX2501 3CX17AWG(1.25SQ) | 1巻(30m) | 30 | 1.25 | 3 | 30 | 50/0.18 | 10.5 | 133 | 14.5 | | |
|
| 70122676 | BEL-FIX2501 3CX17AWG(1.25SQ) | 1巻(50m) | 50 | 1.25 | 3 | 50 | 50/0.18 | 10.5 | 133 | 14.5 | | |
|
| 70122685 | BEL-FIX2501 3CX17AWG(1.25SQ) | 1巻(100m) | 100 | 1.25 | 3 | 100 | 50/0.18 | 10.5 | 133 | 14.5 | | |
|
| 70122694 | BEL-FIX2501 4CX17AWG(1.25SQ) | 1巻(10m) | 10 | 1.25 | 4 | 10 | 50/0.18 | 11.4 | 160 | 12.9 | | |
|
| 70122703 | BEL-FIX2501 4CX17AWG(1.25SQ) | 1巻(20m) | 20 | 1.25 | 4 | 20 | 50/0.18 | 11.4 | 160 | 12.9 | | |
|
| 70122719 | BEL-FIX2501 4CX17AWG(1.25SQ) | 1巻(30m) | 30 | 1.25 | 4 | 30 | 50/0.18 | 11.4 | 160 | 12.9 | | |
|
| 70122728 | BEL-FIX2501 4CX17AWG(1.25SQ) | 1巻(50m) | 50 | 1.25 | 4 | 50 | 50/0.18 | 11.4 | 160 | 12.9 | | |
|
| 70122737 | BEL-FIX2501 4CX17AWG(1.25SQ) | 1巻(100m) | 100 | 1.25 | 4 | 100 | 50/0.18 | 11.4 | 160 | 12.9 | | |
|
| 70122746 | BEL-FIX2501 2CX14AWG(2SQ) | 1巻(10m) | 10 | 2 | 2 | 10 | 41/0.254 | 10.9 | 134 | 25.4 | | |
|
| 70122755 | BEL-FIX2501 2CX14AWG(2SQ) | 1巻(20m) | 20 | 2 | 2 | 20 | 41/0.254 | 10.9 | 134 | 25.4 | | |
|
| 70122764 | BEL-FIX2501 2CX14AWG(2SQ) | 1巻(30m) | 30 | 2 | 2 | 30 | 41/0.254 | 10.9 | 134 | 25.4 | | |
|
| 70122773 | BEL-FIX2501 2CX14AWG(2SQ) | 1巻(50m) | 50 | 2 | 2 | 50 | 41/0.254 | 10.9 | 134 | 25.4 | | |
|
| 70122789 | BEL-FIX2501 2CX14AWG(2SQ) | 1巻(100m) | 100 | 2 | 2 | 100 | 41/0.254 | 10.9 | 134 | 25.4 | | |
|
| 70122798 | BEL-FIX2501 3CX14AWG(2SQ) | 1巻(10m) | 10 | 2 | 3 | 10 | 41/0.254 | 11.4 | 167 | 22 | | |
|
| 70122807 | BEL-FIX2501 3CX14AWG(2SQ) | 1巻(20m) | 20 | 2 | 3 | 20 | 41/0.254 | 11.4 | 167 | 22 | | |
|
| 70122816 | BEL-FIX2501 3CX14AWG(2SQ) | 1巻(30m) | 30 | 2 | 3 | 30 | 41/0.254 | 11.4 | 167 | 22 | | |
|
| 70122825 | BEL-FIX2501 3CX14AWG(2SQ) | 1巻(50m) | 50 | 2 | 3 | 50 | 41/0.254 | 11.4 | 167 | 22 | | |
|
| 70122834 | BEL-FIX2501 3CX14AWG(2SQ) | 1巻(100m) | 100 | 2 | 3 | 100 | 41/0.254 | 11.4 | 167 | 22 | | |
|
| 70122843 | BEL-FIX2501 4CX14AWG(2SQ) | 1巻(10m) | 10 | 2 | 4 | 10 | 41/0.254 | 12.3 | 203 | 19.6 | | |
|
| 70122859 | BEL-FIX2501 4CX14AWG(2SQ) | 1巻(20m) | 20 | 2 | 4 | 20 | 41/0.254 | 12.3 | 203 | 19.6 | | |
|
| 70122868 | BEL-FIX2501 4CX14AWG(2SQ) | 1巻(30m) | 30 | 2 | 4 | 30 | 41/0.254 | 12.3 | 203 | 19.6 | | |
|
| 70122877 | BEL-FIX2501 4CX14AWG(2SQ) | 1巻(50m) | 50 | 2 | 4 | 50 | 41/0.254 | 12.3 | 203 | 19.6 | | |
|
| 70122886 | BEL-FIX2501 4CX14AWG(2SQ) | 1巻(100m) | 100 | 2 | 4 | 100 | 41/0.254 | 12.3 | 203 | 19.6 | | |
|