| 70122895 | BEL-FIX2501SB 2CX18AWG(0.75SQ) | 1巻(10m) | 0.75 | 2 | 10 | 24/0.2 | 9.8 | 110 | 12.6 | 10 | | |
|
| 70122904 | BEL-FIX2501SB 2CX18AWG(0.75SQ) | 1巻(20m) | 0.75 | 2 | 20 | 24/0.2 | 9.8 | 110 | 12.6 | 20 | | |
|
| 70122913 | BEL-FIX2501SB 2CX18AWG(0.75SQ) | 1巻(30m) | 0.75 | 2 | 30 | 24/0.2 | 9.8 | 110 | 12.6 | 30 | | |
|
| 70122929 | BEL-FIX2501SB 2CX18AWG(0.75SQ) | 1巻(50m) | 0.75 | 2 | 50 | 24/0.2 | 9.8 | 110 | 12.6 | 50 | | |
|
| 70122938 | BEL-FIX2501SB 2CX18AWG(0.75SQ) | 1巻(100m) | 0.75 | 2 | 100 | 24/0.2 | 9.8 | 110 | 12.6 | 100 | | |
|
| 70122947 | BEL-FIX2501SB 3CX18AWG(0.75SQ) | 1巻(10m) | 0.75 | 3 | 10 | 24/0.2 | 10.2 | 128 | 10.9 | 10 | | |
|
| 70122956 | BEL-FIX2501SB 3CX18AWG(0.75SQ) | 1巻(20m) | 0.75 | 3 | 20 | 24/0.2 | 10.2 | 128 | 10.9 | 20 | | |
|
| 70122965 | BEL-FIX2501SB 3CX18AWG(0.75SQ) | 1巻(30m) | 0.75 | 3 | 30 | 24/0.2 | 10.2 | 128 | 10.9 | 30 | | |
|
| 70122974 | BEL-FIX2501SB 3CX18AWG(0.75SQ) | 1巻(50m) | 0.75 | 3 | 50 | 24/0.2 | 10.2 | 128 | 10.9 | 50 | | |
|
| 70122983 | BEL-FIX2501SB 3CX18AWG(0.75SQ) | 1巻(100m) | 0.75 | 3 | 100 | 24/0.2 | 10.2 | 128 | 10.9 | 100 | | |
|
| 70122999 | BEL-FIX2501SB 4CX18AWG(0.75SQ) | 1巻(10m) | 0.75 | 4 | 10 | 24/0.2 | 10.9 | 150 | 9.7 | 10 | | |
|
| 70123008 | BEL-FIX2501SB 4CX18AWG(0.75SQ) | 1巻(20m) | 0.75 | 4 | 20 | 24/0.2 | 10.9 | 150 | 9.7 | 20 | | |
|
| 70123017 | BEL-FIX2501SB 4CX18AWG(0.75SQ) | 1巻(30m) | 0.75 | 4 | 30 | 24/0.2 | 10.9 | 150 | 9.7 | 30 | | |
|
| 70123026 | BEL-FIX2501SB 4CX18AWG(0.75SQ) | 1巻(50m) | 0.75 | 4 | 50 | 24/0.2 | 10.9 | 150 | 9.7 | 50 | | |
|
| 70123035 | BEL-FIX2501SB 4CX18AWG(0.75SQ) | 1巻(100m) | 0.75 | 4 | 100 | 24/0.2 | 10.9 | 150 | 9.7 | 100 | | |
|
| 70123044 | BEL-FIX2501SB 2CX17AWG(1.25SQ) | 1巻(10m) | 1.25 | 2 | 10 | 50/0.18 | 10.4 | 130 | 16.7 | 10 | | |
|
| 70123053 | BEL-FIX2501SB 2CX17AWG(1.25SQ) | 1巻(20m) | 1.25 | 2 | 20 | 50/0.18 | 10.4 | 130 | 16.7 | 20 | | |
|
| 70123069 | BEL-FIX2501SB 2CX17AWG(1.25SQ) | 1巻(30m) | 1.25 | 2 | 30 | 50/0.18 | 10.4 | 130 | 16.7 | 30 | | |
|
| 70123078 | BEL-FIX2501SB 2CX17AWG(1.25SQ) | 1巻(50m) | 1.25 | 2 | 50 | 50/0.18 | 10.4 | 130 | 16.7 | 50 | | |
|
| 70123087 | BEL-FIX2501SB 2CX17AWG(1.25SQ) | 1巻(100m) | 1.25 | 2 | 100 | 50/0.18 | 10.4 | 130 | 16.7 | 100 | | |
|
| 70123096 | BEL-FIX2501SB 3CX17AWG(1.25SQ) | 1巻(10m) | 1.25 | 3 | 10 | 50/0.18 | 10.9 | 154 | 14.5 | 10 | | |
|
| 70123105 | BEL-FIX2501SB 3CX17AWG(1.25SQ) | 1巻(20m) | 1.25 | 3 | 20 | 50/0.18 | 10.9 | 154 | 14.5 | 20 | | |
|
| 70123114 | BEL-FIX2501SB 3CX17AWG(1.25SQ) | 1巻(30m) | 1.25 | 3 | 30 | 50/0.18 | 10.9 | 154 | 14.5 | 30 | | |
|
| 70123123 | BEL-FIX2501SB 3CX17AWG(1.25SQ) | 1巻(50m) | 1.25 | 3 | 50 | 50/0.18 | 10.9 | 154 | 14.5 | 50 | | |
|
| 70123139 | BEL-FIX2501SB 3CX17AWG(1.25SQ) | 1巻(100m) | 1.25 | 3 | 100 | 50/0.18 | 10.9 | 154 | 14.5 | 100 | | |
|
| 70123148 | BEL-FIX2501SB 4CX17AWG(1.25SQ) | 1巻(10m) | 1.25 | 4 | 10 | 50/0.18 | 11.7 | 183 | 12.9 | 10 | | |
|
| 70123157 | BEL-FIX2501SB 4CX17AWG(1.25SQ) | 1巻(20m) | 1.25 | 4 | 20 | 50/0.18 | 11.7 | 183 | 12.9 | 20 | | |
|
| 70123166 | BEL-FIX2501SB 4CX17AWG(1.25SQ) | 1巻(30m) | 1.25 | 4 | 30 | 50/0.18 | 11.7 | 183 | 12.9 | 30 | | |
|
| 70123175 | BEL-FIX2501SB 4CX17AWG(1.25SQ) | 1巻(50m) | 1.25 | 4 | 50 | 50/0.18 | 11.7 | 183 | 12.9 | 50 | | |
|
| 70123184 | BEL-FIX2501SB 4CX17AWG(1.25SQ) | 1巻(100m) | 1.25 | 4 | 100 | 50/0.18 | 11.7 | 183 | 12.9 | 100 | | |
|
| 70123193 | BEL-FIX2501SB 2CX14AWG(2SQ) | 1巻(10m) | 2 | 2 | 10 | 41/0.254 | 11.2 | 156 | 25.4 | 10 | | |
|
| 70123209 | BEL-FIX2501SB 2CX14AWG(2SQ) | 1巻(20m) | 2 | 2 | 20 | 41/0.254 | 11.2 | 156 | 25.4 | 20 | | |
|
| 70123218 | BEL-FIX2501SB 2CX14AWG(2SQ) | 1巻(30m) | 2 | 2 | 30 | 41/0.254 | 11.2 | 156 | 25.4 | 30 | | |
|
| 70123227 | BEL-FIX2501SB 2CX14AWG(2SQ) | 1巻(50m) | 2 | 2 | 50 | 41/0.254 | 11.2 | 156 | 25.4 | 50 | | |
|
| 70123236 | BEL-FIX2501SB 2CX14AWG(2SQ) | 1巻(100m) | 2 | 2 | 100 | 41/0.254 | 11.2 | 156 | 25.4 | 100 | | |
|
| 70123245 | BEL-FIX2501SB 3CX14AWG(2SQ) | 1巻(10m) | 2 | 3 | 10 | 41/0.254 | 11.8 | 191 | 22 | 10 | | |
|
| 70123254 | BEL-FIX2501SB 3CX14AWG(2SQ) | 1巻(20m) | 2 | 3 | 20 | 41/0.254 | 11.8 | 191 | 22 | 20 | | |
|
| 70123263 | BEL-FIX2501SB 3CX14AWG(2SQ) | 1巻(30m) | 2 | 3 | 30 | 41/0.254 | 11.8 | 191 | 22 | 30 | | |
|
| 70123279 | BEL-FIX2501SB 3CX14AWG(2SQ) | 1巻(50m) | 2 | 3 | 50 | 41/0.254 | 11.8 | 191 | 22 | 50 | | |
|
| 70123288 | BEL-FIX2501SB 3CX14AWG(2SQ) | 1巻(100m) | 2 | 3 | 100 | 41/0.254 | 11.8 | 191 | 22 | 100 | | |
|
| 70123297 | BEL-FIX2501SB 4CX14AWG(2SQ) | 1巻(10m) | 2 | 4 | 10 | 41/0.254 | 12.7 | 230 | 19.6 | 10 | | |
|
| 70123306 | BEL-FIX2501SB 4CX14AWG(2SQ) | 1巻(20m) | 2 | 4 | 20 | 41/0.254 | 12.7 | 230 | 19.6 | 20 | | |
|
| 70123315 | BEL-FIX2501SB 4CX14AWG(2SQ) | 1巻(30m) | 2 | 4 | 30 | 41/0.254 | 12.7 | 230 | 19.6 | 30 | | |
|
| 70123324 | BEL-FIX2501SB 4CX14AWG(2SQ) | 1巻(50m) | 2 | 4 | 50 | 41/0.254 | 12.7 | 230 | 19.6 | 50 | | |
|
| 70123333 | BEL-FIX2501SB 4CX14AWG(2SQ) | 1巻(100m) | 2 | 4 | 100 | 41/0.254 | 12.7 | 230 | 19.6 | 100 | | |
|