| 70126797 | BEL-RBT2586SB 2CX19AWG(0.75SQ) | 1巻(10m) | 10 | 2 | 10 | 0.75 | 7/20/0.08 | 6.1 | 59 | 9.5 | | |
|
| 70126806 | BEL-RBT2586SB 2CX19AWG(0.75SQ) | 1巻(20m) | 20 | 2 | 20 | 0.75 | 7/20/0.08 | 6.1 | 59 | 9.5 | | |
|
| 70126815 | BEL-RBT2586SB 2CX19AWG(0.75SQ) | 1巻(30m) | 30 | 2 | 30 | 0.75 | 7/20/0.08 | 6.1 | 59 | 9.5 | | |
|
| 70126824 | BEL-RBT2586SB 2CX19AWG(0.75SQ) | 1巻(50m) | 50 | 2 | 50 | 0.75 | 7/20/0.08 | 6.1 | 59 | 9.5 | | |
|
| 70126833 | BEL-RBT2586SB 2CX19AWG(0.75SQ) | 1巻(100m) | 100 | 2 | 100 | 0.75 | 7/20/0.08 | 6.1 | 59 | 9.5 | | |
|
| 70126849 | BEL-RBT2586SB 3CX19AWG(0.75SQ) | 1巻(10m) | 10 | 3 | 10 | 0.75 | 7/20/0.08 | 6.4 | 70 | 9.5 | | |
|
| 70126858 | BEL-RBT2586SB 3CX19AWG(0.75SQ) | 1巻(20m) | 20 | 3 | 20 | 0.75 | 7/20/0.08 | 6.4 | 70 | 9.5 | | |
|
| 70126867 | BEL-RBT2586SB 3CX19AWG(0.75SQ) | 1巻(30m) | 30 | 3 | 30 | 0.75 | 7/20/0.08 | 6.4 | 70 | 9.5 | | |
|
| 70126876 | BEL-RBT2586SB 3CX19AWG(0.75SQ) | 1巻(50m) | 50 | 3 | 50 | 0.75 | 7/20/0.08 | 6.4 | 70 | 9.5 | | |
|
| 70126885 | BEL-RBT2586SB 3CX19AWG(0.75SQ) | 1巻(100m) | 100 | 3 | 100 | 0.75 | 7/20/0.08 | 6.4 | 70 | 9.5 | | |
|
| 70126894 | BEL-RBT2586SB 4CX19AWG(0.75SQ) | 1巻(10m) | 10 | 4 | 10 | 0.75 | 7/20/0.08 | 6.9 | 86 | 8.6 | | |
|
| 70126903 | BEL-RBT2586SB 4CX19AWG(0.75SQ) | 1巻(20m) | 20 | 4 | 20 | 0.75 | 7/20/0.08 | 6.9 | 86 | 8.6 | | |
|
| 70126919 | BEL-RBT2586SB 4CX19AWG(0.75SQ) | 1巻(30m) | 30 | 4 | 30 | 0.75 | 7/20/0.08 | 6.9 | 86 | 8.6 | | |
|
| 70126928 | BEL-RBT2586SB 4CX19AWG(0.75SQ) | 1巻(50m) | 50 | 4 | 50 | 0.75 | 7/20/0.08 | 6.9 | 86 | 8.6 | | |
|
| 70126937 | BEL-RBT2586SB 4CX19AWG(0.75SQ) | 1巻(100m) | 100 | 4 | 100 | 0.75 | 7/20/0.08 | 6.9 | 86 | 8.6 | | |
|
| 70126946 | BEL-RBT2586SB 2CX17AWG(1.25SQ) | 1巻(10m) | 10 | 2 | 10 | 1.25 | 7/31/0.08 | 6.7 | 76 | 12.5 | | |
|
| 70126955 | BEL-RBT2586SB 2CX17AWG(1.25SQ) | 1巻(20m) | 20 | 2 | 20 | 1.25 | 7/31/0.08 | 6.7 | 76 | 12.5 | | |
|
| 70126964 | BEL-RBT2586SB 2CX17AWG(1.25SQ) | 1巻(30m) | 30 | 2 | 30 | 1.25 | 7/31/0.08 | 6.7 | 76 | 12.5 | | |
|
| 70126973 | BEL-RBT2586SB 2CX17AWG(1.25SQ) | 1巻(50m) | 50 | 2 | 50 | 1.25 | 7/31/0.08 | 6.7 | 76 | 12.5 | | |
|
| 70126989 | BEL-RBT2586SB 2CX17AWG(1.25SQ) | 1巻(100m) | 100 | 2 | 100 | 1.25 | 7/31/0.08 | 6.7 | 76 | 12.5 | | |
|
| 70126998 | BEL-RBT2586SB 3CX17AWG(1.25SQ) | 1巻(10m) | 10 | 3 | 10 | 1.25 | 7/31/0.08 | 7.1 | 92 | 12.5 | | |
|
| 70127007 | BEL-RBT2586SB 3CX17AWG(1.25SQ) | 1巻(20m) | 20 | 3 | 20 | 1.25 | 7/31/0.08 | 7.1 | 92 | 12.5 | | |
|
| 70127016 | BEL-RBT2586SB 3CX17AWG(1.25SQ) | 1巻(30m) | 30 | 3 | 30 | 1.25 | 7/31/0.08 | 7.1 | 92 | 12.5 | | |
|
| 70127025 | BEL-RBT2586SB 3CX17AWG(1.25SQ) | 1巻(50m) | 50 | 3 | 50 | 1.25 | 7/31/0.08 | 7.1 | 92 | 12.5 | | |
|
| 70127034 | BEL-RBT2586SB 3CX17AWG(1.25SQ) | 1巻(100m) | 100 | 3 | 100 | 1.25 | 7/31/0.08 | 7.1 | 92 | 12.5 | | |
|
| 70127043 | BEL-RBT2586SB 4CX17AWG(1.25SQ) | 1巻(10m) | 10 | 4 | 10 | 1.25 | 7/31/0.08 | 7.5 | 109 | 11.2 | | |
|
| 70127059 | BEL-RBT2586SB 4CX17AWG(1.25SQ) | 1巻(20m) | 20 | 4 | 20 | 1.25 | 7/31/0.08 | 7.5 | 109 | 11.2 | | |
|
| 70127068 | BEL-RBT2586SB 4CX17AWG(1.25SQ) | 1巻(30m) | 30 | 4 | 30 | 1.25 | 7/31/0.08 | 7.5 | 109 | 11.2 | | |
|
| 70127077 | BEL-RBT2586SB 4CX17AWG(1.25SQ) | 1巻(50m) | 50 | 4 | 50 | 1.25 | 7/31/0.08 | 7.5 | 109 | 11.2 | | |
|
| 70127086 | BEL-RBT2586SB 4CX17AWG(1.25SQ) | 1巻(100m) | 100 | 4 | 100 | 1.25 | 7/31/0.08 | 7.5 | 109 | 11.2 | | |
|
| 70127095 | BEL-RBT2586SB 2CX15AWG(2SQ) | 1巻(10m) | 10 | 2 | 10 | 2 | 7/57/0.08 | 7.7 | 102 | 19.5 | | |
|
| 70127104 | BEL-RBT2586SB 2CX15AWG(2SQ) | 1巻(20m) | 20 | 2 | 20 | 2 | 7/57/0.08 | 7.7 | 102 | 19.5 | | |
|
| 70127113 | BEL-RBT2586SB 2CX15AWG(2SQ) | 1巻(30m) | 30 | 2 | 30 | 2 | 7/57/0.08 | 7.7 | 102 | 19.5 | | |
|
| 70127129 | BEL-RBT2586SB 2CX15AWG(2SQ) | 1巻(50m) | 50 | 2 | 50 | 2 | 7/57/0.08 | 7.7 | 102 | 19.5 | | |
|
| 70127138 | BEL-RBT2586SB 2CX15AWG(2SQ) | 1巻(100m) | 100 | 2 | 100 | 2 | 7/57/0.08 | 7.7 | 102 | 19.5 | | |
|
| 70127147 | BEL-RBT2586SB 3CX15AWG(2SQ) | 1巻(10m) | 10 | 3 | 10 | 2 | 7/57/0.08 | 8.1 | 129 | 19.5 | | |
|
| 70127156 | BEL-RBT2586SB 3CX15AWG(2SQ) | 1巻(20m) | 20 | 3 | 20 | 2 | 7/57/0.08 | 8.1 | 129 | 19.5 | | |
|
| 70127165 | BEL-RBT2586SB 3CX15AWG(2SQ) | 1巻(30m) | 30 | 3 | 30 | 2 | 7/57/0.08 | 8.1 | 129 | 19.5 | | |
|
| 70127174 | BEL-RBT2586SB 3CX15AWG(2SQ) | 1巻(50m) | 50 | 3 | 50 | 2 | 7/57/0.08 | 8.1 | 129 | 19.5 | | |
|
| 70127183 | BEL-RBT2586SB 3CX15AWG(2SQ) | 1巻(100m) | 100 | 3 | 100 | 2 | 7/57/0.08 | 8.1 | 129 | 19.5 | | |
|
| 70127199 | BEL-RBT2586SB 4CX15AWG(2SQ) | 1巻(10m) | 10 | 4 | 10 | 2 | 7/57/0.08 | 8.7 | 156 | 17.6 | | |
|
| 70127208 | BEL-RBT2586SB 4CX15AWG(2SQ) | 1巻(20m) | 20 | 4 | 20 | 2 | 7/57/0.08 | 8.7 | 156 | 17.6 | | |
|
| 70127217 | BEL-RBT2586SB 4CX15AWG(2SQ) | 1巻(30m) | 30 | 4 | 30 | 2 | 7/57/0.08 | 8.7 | 156 | 17.6 | | |
|
| 70127226 | BEL-RBT2586SB 4CX15AWG(2SQ) | 1巻(50m) | 50 | 4 | 50 | 2 | 7/57/0.08 | 8.7 | 156 | 17.6 | | |
|
| 70127235 | BEL-RBT2586SB 4CX15AWG(2SQ) | 1巻(100m) | 100 | 4 | 100 | 2 | 7/57/0.08 | 8.7 | 156 | 17.6 | | |
|