超大容量(2.258Wh)なので、災害時に困りません(スマホ150~180台充電可能)。
大出力定格2000W(ピーク4000W)で、ほぼ全ての家庭用電気製品が長時間使用可能です。
大容量・大出力ながら2000Whクラス最軽量(20kg)で、普段の収納や持ち運びにも便利です。
スマホの充電よりも速い、たった2.5時間でフル充電可能です(ACケーブルのみで充電可能)。
コンセント充電時間:60%(0-1時間)、100%(2.5時間)
カーチャージャー充電時間:16h-20h(最大出力120W)
ソーラーパネル充電時間:5h-7h(110Wのソーラーパネル4枚使用時 最大入力400W)※別売りのSB-SSP-160使用時
用途停電時・災害時の備えや車中泊に。バッテリーリチウムイオン充電池ポート数出力:10、入力:2定格出力(W)2000最大出力(W)4000幅(mm)200奥行(mm)430高さ(mm)300入力電圧(V)100(ACコンセントの場合)出力電圧(V)110(ACコンセントの場合)ケーブル長(m)1.5質量(kg)20付属品AC電源ケーブル、ソーラー充電ケーブル、車載シガーソケット充電ケーブル (Car port to XT60 Input)、ユーザーズガイド(保証書)トラスコ品番368-8479使用温度範囲(℃)-10~40充電時間(時間)【コンセント充電】1(60%)/2.5(100%)、【カーチャージャー充電】16~20(最大出力120W)、【ソーラーパネル充電】5~7(110Wのソーラーパネル4枚使用時 最大入力400W)バッテリー容量(Wh)2258入力ポート2出力ポート10内容量1台