| 12393747 | A25886-0013 | 12 | 50 | AK-1(50X12) | ポリエチレン管10A/アルミ三層管10A パイプ外径13 | | |
|
| 12393756 | A25886-0028 | 25 | 52 | AK-2(52X25) | ポリエチレン管20A/VP20A/SGP20A アルミ三層管20A/パイプ外径27~30 | | |
|
| 12393765 | A25886-0032 | 13 | 60 | AK-3(60X13) | ポリエチレン管13・16A/VP13A・16A/SGP15A アルミ三層管13A・16A/パイプ外径17~22 | | |
|
| 12393774 | A25886-0047 | 22 | 70 | AK-4(70X22) | ポリエチレン管20A/VP20A・25A SGP20A・25A/アルミ三層管20A さや管22~28/パイプ外径25~34 | | |
|
| 12393790 | A25886-0051 | 13 | 80 | AK-5(80X13) | ポリエチレン管13・16A/VP13A・16A/SGP15A アルミ三層管13A・16A/パイプ外径17~22 | | |
|
| 12393799 | A25886-0066 | 35 | 80 | AK-6(80X35) | VP30A/SGP32A | | |
|
| 12393808 | A25886-0085 | 43 | 90 | AK-7(90X43) | VP40A/SGP40A | | |
|
| 12393817 | A25886-0090 | 55 | 100 | AK-8(100X55) | VP50A/SGP50A | | |
|