| 12863815 | 32A | 32 | 1-1/4 | 伸び:6/縮み:10 | -10~70 | 1 | | |
|
| 12863824 | 40A | 40 | 1-1/2 | 伸び:6/縮み:10 | -10~70 | 1 | | |
|
| 12863840 | 50A | 50 | 2 | 伸び:7/縮み:10 | -10~70 | 1 | | |
|
| 12863849 | 65A | 65 | 2-1/2 | 伸び:7/縮み:10 | -10~70 | 1 | | |
|
| 12863858 | 80A | 80 | 3 | 伸び:7/縮み:10 | -10~70 | 1 | | |
|
| 12863867 | 100A | 100 | 4 | 伸び:10/縮み:10 | -10~70 | 1 | | ¥14,000 | ¥10,980 | ¥12,078(税込) |
| |
|
| 12863876 | 125A | 125 | 5 | 伸び:10/縮み:10 | -10~70 | 1 | | ¥19,000 | ¥15,980 | ¥17,578(税込) |
| |
|
| 12863885 | 150A | 150 | 6 | 伸び:12/縮み:10 | -10~70 | 1 | | ¥27,000 | ¥19,980 | ¥21,978(税込) |
| |
|
| 12863894 | 200A | 200 | 8 | 伸び:12/縮み:10 | -10~70 | 1 | | ¥38,000 | ¥29,980 | ¥32,978(税込) |
| |
|
| 12863910 | 250A | 250 | 10 | 伸び:15/縮み:10 | -10~70 | 1 | | ¥63,000 | ¥49,980 | ¥54,978(税込) |
| |
|
| 12863919 | 300A | 300 | 12 | 伸び:15/縮み:10 | -10~70 | 1 | | ¥70,000 | ¥54,980 | ¥60,478(税込) |
| |
|