| 25234827 | FMB-5EMWT-W2 50W 400~1000 | 1.2 | 400~1000 | 50 | | |
|
| 25234836 | FMB-5EMWT-W2 50W 1001~1500 | 1.2 | 1001~1500 | 50 | | |
|
| 25234845 | FMB-5EMWT-W2 50W 1501~2000 | 1.2 | 1501~2000 | 50 | | |
|
| 25234854 | FMB-5EMWT-W2 50W 2001~2500 | 1.2 | 2001~2500 | 50 | | |
|
| 25234870 | FMB-5EMWT-W2 50W 2501~3000 | 1.2 | 2501~3000 | 50 | | |
|
| 25234879 | FMB-5EMWT-W2 50W 3001~3500 | 1.2 | 3001~3500 | 50 | | |
|
| 25234888 | FMB-5EMWT-W2 50W 3501~4000 | 1.2 | 3501~4000 | 50 | | |
|
| 25234897 | FMB-5EMWT-W2 50W 4001~4500 | 1.2 | 4001~4500 | 50 | | |
|
| 25234906 | FMB-5EMWT-W2 50W 4501~5000 | 1.2 | 4501~5000 | 50 | | |
|
| 25234915 | FMB-5EMWT-W2 100W 400~1000 | 1.2 | 400~1000 | 100 | | |
|
| 25234924 | FMB-5EMWT-W2 100W 1001~1500 | 1.2 | 1001~1500 | 100 | | |
|
| 25234940 | FMB-5EMWT-W2 100W 1501~2000 | 1.2 | 1501~2000 | 100 | | |
|
| 25234949 | FMB-5EMWT-W2 100W 2001~2500 | 1.2 | 2001~2500 | 100 | | |
|
| 25234958 | FMB-5EMWT-W2 100W 2501~3000 | 1.2 | 2501~3000 | 100 | | |
|
| 25234967 | FMB-5EMWT-W2 100W 3001~3500 | 1.2 | 3001~3500 | 100 | | |
|
| 25234976 | FMB-5EMWT-W2 100W 3501~4000 | 1.2 | 3501~4000 | 100 | | |
|
| 25234985 | FMB-5EMWT-W2 100W 4001~4500 | 1.2 | 4001~4500 | 100 | | |
|
| 25234994 | FMB-5EMWT-W2 100W 4501~5000 | 1.2 | 4501~5000 | 100 | | |
|
| 25235010 | FMB-5EMWT-W2 150W 400~1000 | 1.2 | 400~1000 | 150 | | |
|
| 25235019 | FMB-5EMWT-W2 150W 1001~1500 | 1.2 | 1001~1500 | 150 | | |
|
| 25235028 | FMB-5EMWT-W2 150W 1501~2000 | 1.2 | 1501~2000 | 150 | | |
|
| 25235037 | FMB-5EMWT-W2 150W 2001~2500 | 1.2 | 2001~2500 | 150 | | |
|
| 25235046 | FMB-5EMWT-W2 150W 2501~3000 | 1.2 | 2501~3000 | 150 | | |
|
| 25235055 | FMB-5EMWT-W2 150W 3001~3500 | 1.2 | 3001~3500 | 150 | | |
|
| 25235064 | FMB-5EMWT-W2 150W 3501~4000 | 1.2 | 3501~4000 | 150 | | |
|
| 25235080 | FMB-5EMWT-W2 150W 4001~4500 | 1.2 | 4001~4500 | 150 | | |
|
| 25235089 | FMB-5EMWT-W2 150W 4501~5000 | 1.2 | 4501~5000 | 150 | | |
|
| 25235098 | FMB-5EMWT-W2 200W 400~1000 | 1.2 | 400~1000 | 200 | | |
|
| 25235107 | FMB-5EMWT-W2 200W 1001~1500 | 1.2 | 1001~1500 | 200 | | |
|
| 25235116 | FMB-5EMWT-W2 200W 1501~2000 | 1.2 | 1501~2000 | 200 | | |
|
| 25235125 | FMB-5EMWT-W2 200W 2001~2500 | 1.2 | 2001~2500 | 200 | | |
|
| 25235134 | FMB-5EMWT-W2 200W 2501~3000 | 1.2 | 2501~3000 | 200 | | |
|
| 25235150 | FMB-5EMWT-W2 200W 3001~3500 | 1.2 | 3001~3500 | 200 | | |
|
| 25235159 | FMB-5EMWT-W2 200W 3501~4000 | 1.2 | 3501~4000 | 200 | | |
|
| 25235168 | FMB-5EMWT-W2 200W 4001~4500 | 1.2 | 4001~4500 | 200 | | |
|
| 25235177 | FMB-5EMWT-W2 200W 4501~5000 | 1.2 | 4501~5000 | 200 | | |
|
| 25235186 | FMB-5EMWT-W2 250W 400~1000 | 1.2 | 400~1000 | 250 | | |
|
| 25235195 | FMB-5EMWT-W2 250W 1001~1500 | 1.5 | 1001~1500 | 250 | | |
|
| 25235204 | FMB-5EMWT-W2 250W 1501~2000 | 1.2 | 1501~2000 | 250 | | |
|
| 25235220 | FMB-5EMWT-W2 250W 2001~2500 | 1.2 | 2001~2500 | 250 | | |
|
| 25235229 | FMB-5EMWT-W2 250W 2501~3000 | 1.2 | 2501~3000 | 250 | | |
|
| 25235238 | FMB-5EMWT-W2 250W 3001~3500 | 1.2 | 3001~3500 | 250 | | |
|
| 25235247 | FMB-5EMWT-W2 250W 3501~4000 | 1.2 | 3501~4000 | 250 | | |
|
| 25235256 | FMB-5EMWT-W2 250W 4001~4500 | 1.2 | 4001~4500 | 250 | | |
|
| 25235265 | FMB-5EMWT-W2 250W 4501~5000 | 1.2 | 4501~5000 | 250 | | |
|
| 25235274 | FMB-5EMWT-W2 300W 400~1000 | 1.2 | 400~1000 | 300 | | |
|
| 25235290 | FMB-5EMWT-W2 300W 1001~1500 | 1.2 | 1001~1500 | 300 | | |
|
| 25235299 | FMB-5EMWT-W2 300W 1501~2000 | 1.2 | 1501~2000 | 300 | | |
|
| 25235308 | FMB-5EMWT-W2 300W 2001~2500 | 1.2 | 2001~2500 | 300 | | |
|
| 25235317 | FMB-5EMWT-W2 300W 2501~3000 | 1.2 | 2501~3000 | 300 | | |
|