 | 26305364 | D-0.5 | 結束バンド・ビニタイ・保温テープ(4m×5) | 100V 150W | 10 | 64-5136-87 | | |
|
 | 26305380 | D-1 | 結束バンド・ビニタイ・保温テープ(2m×1) | 100V 15W | 1 | 64-5136-88 | | |
|
 | 26305389 | D-1.5 | 結束バンド・ビニタイ・保温テープ(4m×1) | 100V 22.5W | 1.5 | 64-5136-89 | | |
|
 | 26305398 | D-2 | 結束バンド・ビニタイ・保温テープ(4m×1) | 100V 30W | 2 | 64-5136-90 | | |
|
 | 26305407 | D-2.5 | 結束バンド・ビニタイ・保温テープ(4m×1 2m×1) | 100V 37.5W | 2.5 | 64-5136-91 | | |
|
 | 26305416 | D-3 | 結束バンド・ビニタイ・保温テープ(4m×1 2m×1) | 100V 45W | 3 | 64-5136-92 | | |
|
 | 26305425 | D-3.5 | 結束バンド・ビニタイ・保温テープ(4m×2) | 100V 52.5W | 3.5 | 64-5136-93 | | |
|
 | 26305434 | D-5 | 結束バンド・ビニタイ・保温テープ(4m×2 2m×1) | 100V 75W | 5 | 64-5136-95 | | |
|
 | 26305450 | D-6 | 結束バンド・ビニタイ・保温テープ(4m×3) | 100V 90W | 6 | 64-5136-96 | | |
|
 | 26305459 | D-8 | 結束バンド・ビニタイ・保温テープ(4m×4) | 100V 120W | 8 | 64-5136-97 | | |
|
 | 26305468 | D-10 | 結束バンド・ビニタイ・保温テープ(4m×5) | 100V 150W | 10 | 64-5136-98 | | |
|
 | 26305477 | PLD-0.5 | 結束バンド・ビニタイ・保温テープ(2m×1) | 100V 7.5W | 0.5 | 64-5136-99 | | |
|
 | 26305486 | PLD-1 | 結束バンド・ビニタイ・保温テープ(2m×1) | 100V 15W | 1 | 64-5137-01 | | |
|
 | 26305495 | PLD-1.5 | 結束バンド・ビニタイ・保温テープ(4m×1) | 100V 22.5W | 1.5 | 64-5137-02 | | |
|
 | 26305504 | PLD-2 | 結束バンド・ビニタイ・保温テープ(4m×1) | 100V 30W | 2 | 64-5137-03 | | |
|
 | 26305520 | PLD-3 | 結束バンド・ビニタイ・保温テープ(4m×1 2m×1) | 100V 45W | 3 | 64-5137-04 | | |
|
 | 26305529 | PLD-4 | 結束バンド・ビニタイ・保温テープ(4m×2) | 100V 60W | 4 | 64-5137-05 | | |
|
 | 26305538 | PLD-5 | 結束バンド・ビニタイ・保温テープ(4m×2 2m×1) | 100V 75W | 5 | 64-5137-06 | | |
|
 | 26305547 | PLD-6 | 結束バンド・ビニタイ・保温テープ(4m×3) | 100V 90W | 6 | 64-5137-07 | | |
|
 | 26305556 | PLD-8 | 結束バンド・ビニタイ・保温テープ(4m×4) | 100V 120W | 8 | 64-5137-08 | | ¥11,800 | ¥10,980 | ¥12,078(税込) |
| |
|
 | 26305565 | PLD-10 | 結束バンド・ビニタイ・保温テープ(4m×5) | 100V 150W | 10 | 64-5137-09 | | ¥13,800 | ¥12,980 | ¥14,278(税込) |
| |
|
 | 66392125 | D-4 | 結束バンド、ビニタイ、保温テープ(4m×2) | 100V 60W | 4 | 64-5136-94 | | |
|