| 44542367 | ON302A | 8.5 | 8.5mm(A×B×C×厚み):12.2×16×20.5×1.2 | | | |
| 44542376 | ON302A | 10 | 10mm(A×B×C×厚み):14.3×18×22.5×1 | | | |
| 44542385 | ON302A | 11.5 | 11.5mm(A×B×C×厚み):15.6×19.5×22.5×1 | | | |
| 44542394 | ON302A | 13 | 13mm(A×B×C×厚み):19×22.5×26×1 | | | |
| 44542410 | ON302A | 16 | 16mm(A×B×C×厚み):23×27.5×33×1 | | | |
| 44542419 | ON302A | 19 | 19mm(A×B×C×厚み):24×30×36×1.5 | | | |