The Vishay PhMKP capacitors are metallized polypropylene film capacitors with self-healing properties
The current-carrying metal layer of an MKP capacitor is vaporized onto one side of the polypropylene film
3-phase capacitor with 400 Vac voltage and 10 Kvar reactive power at 50 Hz.Maintenance free Reduced assembly times up t