| 64992456 | XA 0319 V | APRILIA CR 125-150 MONDIAL HPS 125-150 RIEJU CENTURY 125 (2017-2019) | | |
|
| 64992465 | XH 6318 V | HONDA CBR 125 R (2011-2015) | | |
|
| 64992474 | XK 7344 V | KAWASAKI ZX 636 R (2013-2020) ZX-6 R (2009-2013) | | |
|
| 64992490 | XK 7399 V | KAWASAKI ZX-10 R (2008-2010) | | |
|
| 64992499 | XS 8364 V | SUZUKI GSX 600 R (2011-2015) GSX 750 R (2011-2016) | | |
|
| 64992508 | XS 8369 V | SUZUKI GSX 600 R (2008-2010) GSX 750 R (2008-2010) | | |
|