XSPC-63-1-MAX80
品番のSPは「スローピッチジャーク」の意。ジグ60gメインのスーパーライトジギング系のスロージギングモデル。ワンピース、ブランクスルー式構造仕様。マダイ、イサキやアジ、メバル、各根魚といった、派手なジグの動きを敬遠しがちな魚種を攻略するための、軽いジグでのナチュラルな誘いに特化したモデル。小さなフォールのアタリも見逃さない高感度、ミスバイトを軽減させバイトを絡めとる絶妙のティップセクション。ジグの早い動きからスローな動き、フォールの演出も意図的にロッドワークや角度を変えることで操作しやすい設計。TAF製法ならではの不意の大物にも余裕で対応出来るパワーと強度を実現。ブランクスのメイン素材は、カーボン弾性が30tと40tと高弾性ベース100%フルカーボン。伸び率が断然低いバークレイ・ファイヤーラインとの相性も抜群!
XSPC-63-1.5-MAX150
ジグ100gメインのスロージギング専用モデル。ワンピース、ブランクスルー式構造仕様。マダイ、イサキ、ヒラメ、各根魚といった、派手なジグの動きを敬遠しがちな魚種を攻略するための、軽いジグでのナチュラルな誘いに特化モデル。小さなフォールのアタリも見逃さない高感度、ミスバイトを軽減させバイトを絡めとる絶妙のティップセクション。ジグの早い動きからスローな動き、フォールの演出も意図的にロッドワークや角度を変えることで操作しやすい設計。TAF製法ならではの不意の大物にも余裕で対応出来るパワーと強度を実現。ブランクスのメイン素材は、カーボン弾性が30tと40tと高弾性ベース100%カーボン。メタルジグMAX150gまで快適に扱える。伸び率が断然低いバークレイ・ファイヤーラインとの相性も抜群!
XSPC-63-2-MAX200
スローピッチジャーク専用に開発された高反発スローテーパーモデル。近海で最も多用されるジグウエイト150gを一番操作しやすい設計で、シリーズで一番中心となるモデル。ブランクスルー構造のTAF製法採用でカーボン含有率100%、30tだけでなく40tの構成比率も高め高弾性化した専用ブランクス。軽いジャークでもジグを横に向かせてフォール演出を自由自在に楽々操作。50cm以下という短い移動距離であっても確実にジグを操り、今まで口を使わなかった魚にアプローチ可能。浅場、湾内などの近海のフィールドにベストマッチ!もちろん水深200mを超える中深海にも最適で、その場合は300g前後のジグもカバー可能。この釣法には伸び率が断然低いバークレイ・ファイヤーラインが最適!
XSPC-63-3-MAX250
品番のSPは「スローピッチジャーク」の意。スローピッチジャーク用に開発された高反発スローテーパーの専用モデル。ブランクスルー式構造仕様。カーボン弾性が30tと40tが高弾性ベースの細身、高反発力ブランクス。メタルジグをイージーに横向きに飛ばしやすく、しっかり魚に喰わせるタイミングを作ることが可能。ジグの早い動きからスローな動き、フォールの演出も意図的にロッドワークや角度を変えることで操作しやすい設計が、今まで口を使わなかった魚にアプローチを容易とした。200g前後のジグが最も操作しやすく、浅場、中深海問わず、湾内、近海のフィールドにベストマッチ!水深300mを超える中深海の場合、350g前後のジグもカバー可能。この釣法には伸び率が断然低いバークレイ・ファイヤーライン!
XSPC-63-4-MAX300
ジグ250gメインの中深海ディープスロージギング&マグロ系の大型狙いスロージギングスタイルに適したモデル。ワンピース、ブランクスルー式構造仕様。カーボン弾性が30tと40tと高弾性ベース100%カーボンのTAFブランクスが、ナチュラルな誘いとキビキビさせた誘い、軽い力でも両方の動きをジグに演出しやすいモデル。TAF製法ならではの超大物にも余裕で対応出来る、安心のパワーと強度を実現。水深350mを超える中深海の場合、400g前後のジグもカバー可能。中深海の釣り、スロー釣法には、伸び率が断然低いバークレイ・ファイヤーラインが必要不可欠!
XSPC-60-6-MAX500
品番のSPは「スローピッチジャーク」の意。ジグ400gメインの中深海ディープスロージギング&マグロ系の大型狙いスロージギングスタイルに適したモデル。ワンピース、ブランクスルー式構造仕様。重いジグでもナチュラルな誘いとキビキビさせた誘い、両方を高次元に演出可能なモデル。他のモデルよりあえて3インチ短くし、ジャスト6フィートのヘビーウエイトのジグ操作も快適に、繊細に扱えるレングス設定。TAF製法ならではの超大物にも余裕で対応出来る、安心のパワーと強度を実現。水深400mを超える中深海の場合、500g以上のジグもカバー可能。ブランクスのメイン素材は、カーボン弾性が30tと40tと高弾性ベース100%カーボン。伸び率が断然低いバークレイ・ファイヤーラインとの相性も抜群!


