| 07476160 | WP BNCP 3D-2V 1m | 474-9099 | 中心コンタクト:黄銅/金めっき/圧着、外部コンタクト:黄銅/ニッケルめっき/圧着 | 3D-2V | | |
|
| 07476169 | WP BNCP 3D-2V 2m | 474-9087 | 中心コンタクト:黄銅/金めっき/圧着、外部コンタクト:黄銅/ニッケルめっき/圧着 | 3D-2V | | |
|
| 07476178 | WP BNCP 3D-2V 3m | 474-9157 | 中心コンタクト:黄銅/金めっき/圧着、外部コンタクト:黄銅/ニッケルめっき/圧着 | 3D-2V | | |
|
| 07476187 | WP BNCP 3D-2V 5m | 475-3880 | 中心コンタクト:黄銅/金めっき/圧着、外部コンタクト:黄銅/ニッケルめっき/圧着 | 3D-2V | | |
|
| 07476196 | WP BNCP RG-58A/U 0.5m | 475-5454 | 中心コンタクト:黄銅/金めっき/圧着、外部コンタクト:黄銅/ニッケルめっき/圧着 | RG-58A/U | | |
|
| 07476205 | WP BNCP RG-58A/U 1.5m | 474-7517 | 中心コンタクト:黄銅/金めっき/圧着、外部コンタクト:黄銅/ニッケルめっき/圧着 | RG-58A/U | | |
|
| 07476221 | WP BNCP RG-58A/U 1m | 475-5403 | 中心コンタクト:黄銅/金めっき/圧着、外部コンタクト:黄銅/ニッケルめっき/圧着 | RG-58A/U | | |
|
| 07476230 | WP BNCP RG-58A/U 2m | 475-3841 | 中心コンタクト:黄銅/金めっき/圧着、外部コンタクト:黄銅/ニッケルめっき/圧着 | RG-58A/U | | |
|
| 07476239 | WP BNCP RG-58A/U 3m | 475-3864 | 中心コンタクト:黄銅/金めっき/圧着、外部コンタクト:黄銅/ニッケルめっき/圧着 | RG-58A/U | | |
|
| 07476248 | WP BNCP RG-58A/U 5m | 475-2320 | 中心コンタクト:黄銅/金めっき/圧着、外部コンタクト:黄銅/ニッケルめっき/圧着 | RG-58A/U | | |
|
| 07476257 | WP BNCP75OHM 3C-2V 0.5m | 474-7509 | 中心コンタクト:黄銅/金めっき/圧着、外部コンタクト:黄銅/ニッケルめっき/圧着 | 3C-2V | | |
|
| 07476266 | WP BNCP75OHM 3C-2V 2m | 474-7502 | 中心コンタクト:黄銅/金めっき/圧着、外部コンタクト:黄銅/ニッケルめっき/圧着 | 3C-2V | | |
|
| 07476275 | WP BNCP75OHM 3C-2V 3m | 475-3863 | 中心コンタクト:黄銅/金めっき/圧着、外部コンタクト:黄銅/ニッケルめっき/圧着 | 3C-2V | | |
|
| 07476291 | WP BNCP75OHM 3C-2V 5m | 475-5443 | 中心コンタクト:黄銅/金めっき/圧着、外部コンタクト:黄銅/ニッケルめっき/圧着 | 3C-2V | | |
|
| 07476300 | WP BNCP75OHM 5C-FB 0.5m | 475-5434 | 中心コンタクト:黄銅/金めっき/圧着、外部コンタクト:黄銅/ニッケルめっき/圧着 | S-5C-FB | | |
|
| 07476309 | WP BNCP75OHM 5C-FB 1m | 474-9102 | 中心コンタクト:黄銅/金めっき/圧着、外部コンタクト:黄銅/ニッケルめっき/圧着 | S-5C-FB | | |
|
| 07476318 | WP BNCP75OHM 5C-FB 3m | 475-2318 | 中心コンタクト:黄銅/金めっき/圧着、外部コンタクト:黄銅/ニッケルめっき/圧着 | S-5C-FB | | |
|
| 07476327 | WP BNCP75OHM 5C-FB 5m | 474-7513 | 中心コンタクト:黄銅/金めっき/圧着、外部コンタクト:黄銅/ニッケルめっき/圧着 | S-5C-FB | | |
|
| 07476336 | WP NP 5D-2V 1m | 475-2226 | 中心コンタクト:黄銅/金めっき/ハンダ付け、外部コンタクト:黄銅/ニッケルめっき/圧着 | 5D-2V | | |
|
| 07476345 | WP NP 5D-2V 2m | 475-3821 | 中心コンタクト:黄銅/金めっき/ハンダ付け、外部コンタクト:黄銅/ニッケルめっき/圧着 | 5D-2V | | |
|