| 11616057 | NF250-NCVZ 3P 125A 100/200V 1.2.500MA | | |
|
| 11616066 | NF250-NCVZ 3P 125A 100/200V 30.100.500MA | | |
|
| 11616075 | NF250-NCVZ 3P 150A 100/200V 1.2.500MA | | |
|
| 11616091 | NF250-NCVZ 3P 150A 100/200V 30.100.500MA | | |
|
| 11616100 | NF250-NCVZ 3P 175A 100/200V 1.2.500MA | | |
|
| 11616109 | NF250-NCVZ 3P 175A 100/200V 30.100.500MA | | |
|
| 11616118 | NF250-NCVZ 3P 200A 100/200V 1.2.500MA | | |
|
| 11616127 | NF250-NCVZ 3P 200A 100/200V 30.100.500MA | | |
|
| 11616136 | NF250-NCVZ 3P 225A 100/200V 1.2.500MA | | |
|
| 11616145 | NF250-NCVZ 3P 225A 100/200V 30.100.500MA | | |
|
| 11616161 | NF250-NCVZ 3P 250A 100/200V 1.2.500MA | | |
|
| 11616170 | NF250-NCVZ 3P 250A 100/200V 30.100.500MA | | |
|