| 11703146 | NV63-NCV 3P 15A 100/200V 1.2.500MA | | | |
| 11703155 | NV63-NCV 3P 20A 100/200V 1.2.500MA | | | |
| 11703171 | NV63-NCV 3P 30A 100/200V 1.2.500MA | | | |
| 11703180 | NV63-NCV 3P 40A 100/200V 1.2.500MA | | | |
| 11703189 | NV63-NCV 3P 50A 100/200V 1.2.500MA | | | |
| 11703198 | NV63-NCV 3P 60A 100/200V 1.2.500MA | | | |
| 11703207 | NV63-NCV 3P 63A 100/200V 1.2.500MA | | | |
| 11703216 | NV63-NCV 3P 63A 100/200V 30MA | | | |