| 17667670 | L-9940 | SS | 39 | 53 | 59 | 91 | | |
|
| 17667679 | L-9940 | S | 40 | 54 | 60 | 95 | | ¥12,600 | ¥11,980 | ¥13,178(税込) |
| |
|
| 17667688 | L-9940 | M | 41 | 55 | 61 | 99 | | ¥12,600 | ¥11,980 | ¥13,178(税込) |
| |
|
| 17667697 | L-9940 | L | 42 | 56 | 62 | 103 | | ¥12,600 | ¥11,980 | ¥13,178(税込) |
| |
|
| 17667706 | L-9940 | LL | 43 | 57 | 63 | 107 | | ¥12,600 | ¥11,980 | ¥13,178(税込) |
| |
|
| 17667715 | L-9940 | 3L | 44 | 58 | 64 | 111 | | ¥12,600 | ¥11,980 | ¥13,178(税込) |
| |
|
| 17667731 | L-9940 | 4L | 46 | 58 | 64 | 119 | | |
|
| 17667740 | L-9940 | 5L | 48 | 58 | 64 | 127 | | |
|
| 17667749 | L-9940 | 6L | 50.5 | 58 | 64 | 135 | | |
|