| 18404630 | CE-362SB 2CX0.5SQ(20AWG) | 1巻(100m) | 10 | 2 | 0.5(20AWG) | 105 | 0.95(22/0.18) | | |
|
| 18404639 | CE-362SB 3CX0.5SQ(20AWG) | 1巻(100m) | 9 | 3 | 0.5(20AWG) | 120 | 0.95(22/0.18) | | |
|
| 18404648 | CE-362SB 4CX0.5SQ(20AWG) | 1巻(100m) | 8 | 4 | 0.5(20AWG) | 130 | 0.95(22/0.18) | | |
|
| 18404657 | CE-362SB 7CX0.5SQ(20AWG) | 1巻(10m) | 7 | 7 | 0.5(20AWG) | 190 | 0.95(22/0.18) | | |
|
| 18404666 | CE-362SB 7CX0.5SQ(20AWG) | 1巻(20m) | 7 | 7 | 0.5(20AWG) | 190 | 0.95(22/0.18) | | |
|
| 18404675 | CE-362SB 7CX0.5SQ(20AWG) | 1巻(30m) | 7 | 7 | 0.5(20AWG) | 190 | 0.95(22/0.18) | | |
|
| 18404691 | CE-362SB 7CX0.5SQ(20AWG) | 1巻(40m) | 7 | 7 | 0.5(20AWG) | 190 | 0.95(22/0.18) | | |
|
| 18404700 | CE-362SB 7CX0.5SQ(20AWG) | 1巻(50m) | 7 | 7 | 0.5(20AWG) | 190 | 0.95(22/0.18) | | |
|
| 18404709 | CE-362SB 7CX0.5SQ(20AWG) | 1巻(60m) | 7 | 7 | 0.5(20AWG) | 190 | 0.95(22/0.18) | | |
|
| 18404718 | CE-362SB 7CX0.5SQ(20AWG) | 1巻(70m) | 7 | 7 | 0.5(20AWG) | 190 | 0.95(22/0.18) | | |
|
| 18404727 | CE-362SB 7CX0.5SQ(20AWG) | 1巻(80m) | 7 | 7 | 0.5(20AWG) | 190 | 0.95(22/0.18) | | |
|
| 18404736 | CE-362SB 7CX0.5SQ(20AWG) | 1巻(90m) | 7 | 7 | 0.5(20AWG) | 190 | 0.95(22/0.18) | | |
|
| 18404745 | CE-362SB 7CX0.5SQ(20AWG) | 1巻(100m) | 7 | 7 | 0.5(20AWG) | 190 | 0.95(22/0.18) | | |
|
| 18404761 | CE-362SB 10CX0.5SQ(20AWG) | 1巻(10m) | 6 | 10 | 0.5(20AWG) | 250 | 0.95(22/0.18) | | |
|
| 18404770 | CE-362SB 10CX0.5SQ(20AWG) | 1巻(20m) | 6 | 10 | 0.5(20AWG) | 250 | 0.95(22/0.18) | | |
|
| 18404779 | CE-362SB 10CX0.5SQ(20AWG) | 1巻(30m) | 6 | 10 | 0.5(20AWG) | 250 | 0.95(22/0.18) | | |
|
| 18404788 | CE-362SB 10CX0.5SQ(20AWG) | 1巻(40m) | 6 | 10 | 0.5(20AWG) | 250 | 0.95(22/0.18) | | |
|
| 18404797 | CE-362SB 10CX0.5SQ(20AWG) | 1巻(50m) | 6 | 10 | 0.5(20AWG) | 250 | 0.95(22/0.18) | | |
|
| 18404806 | CE-362SB 10CX0.5SQ(20AWG) | 1巻(60m) | 6 | 10 | 0.5(20AWG) | 250 | 0.95(22/0.18) | | |
|
| 18404815 | CE-362SB 10CX0.5SQ(20AWG) | 1巻(70m) | 6 | 10 | 0.5(20AWG) | 250 | 0.95(22/0.18) | | |
|
| 18404831 | CE-362SB 10CX0.5SQ(20AWG) | 1巻(80m) | 6 | 10 | 0.5(20AWG) | 250 | 0.95(22/0.18) | | |
|
| 18404840 | CE-362SB 10CX0.5SQ(20AWG) | 1巻(90m) | 6 | 10 | 0.5(20AWG) | 250 | 0.95(22/0.18) | | |
|
| 18404849 | CE-362SB 10CX0.5SQ(20AWG) | 1巻(100m) | 6 | 10 | 0.5(20AWG) | 250 | 0.95(22/0.18) | | |
|
| 18404858 | CE-362SB 15CX0.5SQ(20AWG) | 1巻(10m) | 5 | 15 | 0.5(20AWG) | 330 | 0.95(22/0.18) | | |
|
| 18404867 | CE-362SB 15CX0.5SQ(20AWG) | 1巻(20m) | 5 | 15 | 0.5(20AWG) | 330 | 0.95(22/0.18) | | |
|
| 18404876 | CE-362SB 15CX0.5SQ(20AWG) | 1巻(30m) | 5 | 15 | 0.5(20AWG) | 330 | 0.95(22/0.18) | | |
|
| 18404885 | CE-362SB 15CX0.5SQ(20AWG) | 1巻(40m) | 5 | 15 | 0.5(20AWG) | 330 | 0.95(22/0.18) | | |
|
| 18404901 | CE-362SB 15CX0.5SQ(20AWG) | 1巻(50m) | 5 | 15 | 0.5(20AWG) | 330 | 0.95(22/0.18) | | |
|
| 18404910 | CE-362SB 15CX0.5SQ(20AWG) | 1巻(60m) | 5 | 15 | 0.5(20AWG) | 330 | 0.95(22/0.18) | | |
|
| 18404919 | CE-362SB 15CX0.5SQ(20AWG) | 1巻(70m) | 5 | 15 | 0.5(20AWG) | 330 | 0.95(22/0.18) | | |
|
| 18404928 | CE-362SB 15CX0.5SQ(20AWG) | 1巻(80m) | 5 | 15 | 0.5(20AWG) | 330 | 0.95(22/0.18) | | |
|
| 18404937 | CE-362SB 15CX0.5SQ(20AWG) | 1巻(90m) | 5 | 15 | 0.5(20AWG) | 330 | 0.95(22/0.18) | | |
|
| 18404946 | CE-362SB 15CX0.5SQ(20AWG) | 1巻(100m) | 5 | 15 | 0.5(20AWG) | 330 | 0.95(22/0.18) | | |
|
| 18404955 | CE-362SB 21CX0.5SQ(20AWG) | 1巻(10m) | 5 | 21 | 0.5(20AWG) | 435 | 0.95(22/0.18) | | |
|
| 18404971 | CE-362SB 21CX0.5SQ(20AWG) | 1巻(20m) | 5 | 21 | 0.5(20AWG) | 435 | 0.95(22/0.18) | | |
|
| 18404980 | CE-362SB 21CX0.5SQ(20AWG) | 1巻(30m) | 5 | 21 | 0.5(20AWG) | 435 | 0.95(22/0.18) | | |
|
| 18404989 | CE-362SB 21CX0.5SQ(20AWG) | 1巻(40m) | 5 | 21 | 0.5(20AWG) | 435 | 0.95(22/0.18) | | |
|
| 18404998 | CE-362SB 21CX0.5SQ(20AWG) | 1巻(50m) | 5 | 21 | 0.5(20AWG) | 435 | 0.95(22/0.18) | | |
|
| 18405007 | CE-362SB 21CX0.5SQ(20AWG) | 1巻(60m) | 5 | 21 | 0.5(20AWG) | 435 | 0.95(22/0.18) | | |
|
| 18405016 | CE-362SB 21CX0.5SQ(20AWG) | 1巻(70m) | 5 | 21 | 0.5(20AWG) | 435 | 0.95(22/0.18) | | |
|
| 18405025 | CE-362SB 21CX0.5SQ(20AWG) | 1巻(80m) | 5 | 21 | 0.5(20AWG) | 435 | 0.95(22/0.18) | | |
|
| 18405041 | CE-362SB 21CX0.5SQ(20AWG) | 1巻(90m) | 5 | 21 | 0.5(20AWG) | 435 | 0.95(22/0.18) | | |
|
| 18405050 | CE-362SB 21CX0.5SQ(20AWG) | 1巻(100m) | 5 | 21 | 0.5(20AWG) | 435 | 0.95(22/0.18) | | |
|
| 18405059 | CE-362SB 2CX0.75SQ(19AWG) | 1巻(100m) | 13 | 2 | 0.75(19AWG) | 115 | 1.1(30/0.18) | | |
|
| 18405068 | CE-362SB 3CX0.75SQ(19AWG) | 1巻(100m) | 11 | 3 | 0.75(19AWG) | 130 | 1.1(30/0.18) | | |
|
| 18405077 | CE-362SB 4CX0.75SQ(19AWG) | 1巻(100m) | 10 | 4 | 0.75(19AWG) | 150 | 1.1(30/0.18) | | |
|
| 18405086 | CE-362SB 7CX0.75SQ(19AWG) | 1巻(10m) | 9 | 7 | 0.75(19AWG) | 215 | 1.1(30/0.18) | | |
|
| 18405095 | CE-362SB 7CX0.75SQ(19AWG) | 1巻(20m) | 9 | 7 | 0.75(19AWG) | 215 | 1.1(30/0.18) | | |
|
| 18405111 | CE-362SB 7CX0.75SQ(19AWG) | 1巻(30m) | 9 | 7 | 0.75(19AWG) | 215 | 1.1(30/0.18) | | |
|
| 18405120 | CE-362SB 7CX0.75SQ(19AWG) | 1巻(40m) | 9 | 7 | 0.75(19AWG) | 215 | 1.1(30/0.18) | | |
|