| 54193810 | KX-HS-GGBF-BT 1P×0.75SQ(24/0.2) | 1巻(10m) | 10 | 【シールド】2.3 × 4.4 | 24/0.2 | 1.13 | 3.4 × 5.3 | | |
|
| 54193819 | KX-HS-GGBF-BT 1P×0.75SQ(24/0.2) | 1巻(20m) | 20 | 【シールド】2.3 × 4.4 | 24/0.2 | 1.13 | 3.4 × 5.3 | | |
|
| 54193828 | KX-HS-GGBF-BT 1P×0.75SQ(24/0.2) | 1巻(30m) | 30 | 【シールド】2.3 × 4.4 | 24/0.2 | 1.13 | 3.4 × 5.3 | | |
|
| 54193837 | KX-HS-GGBF-BT 1P×0.75SQ(24/0.2) | 1巻(40m) | 40 | 【シールド】2.3 × 4.4 | 24/0.2 | 1.13 | 3.4 × 5.3 | | |
|
| 54193846 | KX-HS-GGBF-BT 1P×0.75SQ(24/0.2) | 1巻(50m) | 50 | 【シールド】2.3 × 4.4 | 24/0.2 | 1.13 | 3.4 × 5.3 | | |
|
| 54193855 | KX-HS-GGBF-BT 1P×0.75SQ(24/0.2) | 1巻(60m) | 60 | 【シールド】2.3 × 4.4 | 24/0.2 | 1.13 | 3.4 × 5.3 | | |
|
| 54193871 | KX-HS-GGBF-BT 1P×0.75SQ(24/0.2) | 1巻(70m) | 70 | 【シールド】2.3 × 4.4 | 24/0.2 | 1.13 | 3.4 × 5.3 | | |
|
| 54193880 | KX-HS-GGBF-BT 1P×0.75SQ(24/0.2) | 1巻(80m) | 80 | 【シールド】2.3 × 4.4 | 24/0.2 | 1.13 | 3.4 × 5.3 | | |
|
| 54193889 | KX-HS-GGBF-BT 1P×0.75SQ(24/0.2) | 1巻(90m) | 90 | 【シールド】2.3 × 4.4 | 24/0.2 | 1.13 | 3.4 × 5.3 | | |
|
| 54193898 | KX-HS-GGBF-BT 1P×0.75SQ(24/0.2) | 1巻(100m) | 100 | 【シールド】2.3 × 4.4 | 24/0.2 | 1.13 | 3.4 × 5.3 | | |
|
| 54193907 | KX-HS-GGBF-BT 1P×1.25SQ(7/0.45) | 1巻(10m) | 10 | 【シールド】2.7 × 4.8 | 7/0.45 | 1.35 | 3.6 × 5.7 | | |
|
| 54193916 | KX-HS-GGBF-BT 1P×1.25SQ(7/0.45) | 1巻(20m) | 20 | 【シールド】2.7 × 4.8 | 7/0.45 | 1.35 | 3.6 × 5.7 | | |
|
| 54193925 | KX-HS-GGBF-BT 1P×1.25SQ(7/0.45) | 1巻(30m) | 30 | 【シールド】2.7 × 4.8 | 7/0.45 | 1.35 | 3.6 × 5.7 | | |
|
| 54193941 | KX-HS-GGBF-BT 1P×1.25SQ(7/0.45) | 1巻(40m) | 40 | 【シールド】2.7 × 4.8 | 7/0.45 | 1.35 | 3.6 × 5.7 | | |
|
| 54193950 | KX-HS-GGBF-BT 1P×1.25SQ(7/0.45) | 1巻(50m) | 50 | 【シールド】2.7 × 4.8 | 7/0.45 | 1.35 | 3.6 × 5.7 | | |
|
| 54193959 | KX-HS-GGBF-BT 1P×1.25SQ(7/0.45) | 1巻(60m) | 60 | 【シールド】2.7 × 4.8 | 7/0.45 | 1.35 | 3.6 × 5.7 | | |
|
| 54193968 | KX-HS-GGBF-BT 1P×1.25SQ(7/0.45) | 1巻(70m) | 70 | 【シールド】2.7 × 4.8 | 7/0.45 | 1.35 | 3.6 × 5.7 | | |
|
| 54193977 | KX-HS-GGBF-BT 1P×1.25SQ(7/0.45) | 1巻(80m) | 80 | 【シールド】2.7 × 4.8 | 7/0.45 | 1.35 | 3.6 × 5.7 | | |
|
| 54193986 | KX-HS-GGBF-BT 1P×1.25SQ(7/0.45) | 1巻(90m) | 90 | 【シールド】2.7 × 4.8 | 7/0.45 | 1.35 | 3.6 × 5.7 | | |
|
| 54193995 | KX-HS-GGBF-BT 1P×1.25SQ(7/0.45) | 1巻(100m) | 100 | 【シールド】2.7 × 4.8 | 7/0.45 | 1.35 | 3.6 × 5.7 | | |
|
| 54194011 | KX-HS-GGBF-BT 1P×1.3SQ(4/0.65) | 1巻(10m) | 10 | 【シールド】3.0 × 5.3 | 4/0.65 | 1.57 | 3.9 × 6.2 | | |
|
| 54194020 | KX-HS-GGBF-BT 1P×1.3SQ(4/0.65) | 1巻(20m) | 20 | 【シールド】3.0 × 5.3 | 4/0.65 | 1.57 | 3.9 × 6.2 | | |
|
| 54194029 | KX-HS-GGBF-BT 1P×1.3SQ(4/0.65) | 1巻(30m) | 30 | 【シールド】3.0 × 5.3 | 4/0.65 | 1.57 | 3.9 × 6.2 | | |
|
| 54194038 | KX-HS-GGBF-BT 1P×1.3SQ(4/0.65) | 1巻(40m) | 40 | 【シールド】3.0 × 5.3 | 4/0.65 | 1.57 | 3.9 × 6.2 | | |
|
| 54194047 | KX-HS-GGBF-BT 1P×1.3SQ(4/0.65) | 1巻(50m) | 50 | 【シールド】3.0 × 5.3 | 4/0.65 | 1.57 | 3.9 × 6.2 | | |
|
| 54194056 | KX-HS-GGBF-BT 1P×1.3SQ(4/0.65) | 1巻(60m) | 60 | 【シールド】3.0 × 5.3 | 4/0.65 | 1.57 | 3.9 × 6.2 | | |
|
| 54194065 | KX-HS-GGBF-BT 1P×1.3SQ(4/0.65) | 1巻(70m) | 70 | 【シールド】3.0 × 5.3 | 4/0.65 | 1.57 | 3.9 × 6.2 | | |
|
| 54194081 | KX-HS-GGBF-BT 1P×1.3SQ(4/0.65) | 1巻(80m) | 80 | 【シールド】3.0 × 5.3 | 4/0.65 | 1.57 | 3.9 × 6.2 | | |
|
| 54194090 | KX-HS-GGBF-BT 1P×1.3SQ(4/0.65) | 1巻(90m) | 90 | 【シールド】3.0 × 5.3 | 4/0.65 | 1.57 | 3.9 × 6.2 | | |
|
| 54194099 | KX-HS-GGBF-BT 1P×1.3SQ(4/0.65) | 1巻(100m) | 100 | 【シールド】3.0 × 5.3 | 4/0.65 | 1.57 | 3.9 × 6.2 | | |
|
| 54194108 | KX-HS-GGBF-BT 1P×2SQ(7/0.6) | 1巻(10m) | 10 | 【シールド】3.2 × 5.7 | 7/0.6 | 1.8 | 4.1 × 6.6 | | |
|
| 54194117 | KX-HS-GGBF-BT 1P×2SQ(7/0.6) | 1巻(20m) | 20 | 【シールド】3.2 × 5.7 | 7/0.6 | 1.8 | 4.1 × 6.6 | | |
|
| 54194126 | KX-HS-GGBF-BT 1P×2SQ(7/0.6) | 1巻(30m) | 30 | 【シールド】3.2 × 5.7 | 7/0.6 | 1.8 | 4.1 × 6.6 | | |
|
| 54194135 | KX-HS-GGBF-BT 1P×2SQ(7/0.6) | 1巻(40m) | 40 | 【シールド】3.2 × 5.7 | 7/0.6 | 1.8 | 4.1 × 6.6 | | |
|
| 54194151 | KX-HS-GGBF-BT 1P×2SQ(7/0.6) | 1巻(50m) | 50 | 【シールド】3.2 × 5.7 | 7/0.6 | 1.8 | 4.1 × 6.6 | | |
|
| 54194160 | KX-HS-GGBF-BT 1P×2SQ(7/0.6) | 1巻(60m) | 60 | 【シールド】3.2 × 5.7 | 7/0.6 | 1.8 | 4.1 × 6.6 | | |
|
| 54194169 | KX-HS-GGBF-BT 1P×2SQ(7/0.6) | 1巻(70m) | 70 | 【シールド】3.2 × 5.7 | 7/0.6 | 1.8 | 4.1 × 6.6 | | |
|
| 54194178 | KX-HS-GGBF-BT 1P×2SQ(7/0.6) | 1巻(80m) | 80 | 【シールド】3.2 × 5.7 | 7/0.6 | 1.8 | 4.1 × 6.6 | | |
|
| 54194187 | KX-HS-GGBF-BT 1P×2SQ(7/0.6) | 1巻(90m) | 90 | 【シールド】3.2 × 5.7 | 7/0.6 | 1.8 | 4.1 × 6.6 | | |
|
| 54194196 | KX-HS-GGBF-BT 1P×2SQ(7/0.6) | 1巻(100m) | 100 | 【シールド】3.2 × 5.7 | 7/0.6 | 1.8 | 4.1 × 6.6 | | |
|