| 54193311 | KX-HS-GGBF 1P×0.5SQ(7/0.32) | 1巻(10m) | 10 | 7/0.32 | 0.96 | 2.1 × 3.7 | 0.5 | | |
|
| 54193320 | KX-HS-GGBF 1P×0.5SQ(7/0.32) | 1巻(20m) | 20 | 7/0.32 | 0.96 | 2.1 × 3.7 | 0.5 | | |
|
| 54193329 | KX-HS-GGBF 1P×0.5SQ(7/0.32) | 1巻(30m) | 30 | 7/0.32 | 0.96 | 2.1 × 3.7 | 0.5 | | |
|
| 54193338 | KX-HS-GGBF 1P×0.5SQ(7/0.32) | 1巻(40m) | 40 | 7/0.32 | 0.96 | 2.1 × 3.7 | 0.5 | | |
|
| 54193347 | KX-HS-GGBF 1P×0.5SQ(7/0.32) | 1巻(50m) | 50 | 7/0.32 | 0.96 | 2.1 × 3.7 | 0.5 | | |
|
| 54193356 | KX-HS-GGBF 1P×0.5SQ(7/0.32) | 1巻(60m) | 60 | 7/0.32 | 0.96 | 2.1 × 3.7 | 0.5 | | |
|
| 54193365 | KX-HS-GGBF 1P×0.5SQ(7/0.32) | 1巻(70m) | 70 | 7/0.32 | 0.96 | 2.1 × 3.7 | 0.5 | | |
|
| 54193381 | KX-HS-GGBF 1P×0.5SQ(7/0.32) | 1巻(80m) | 80 | 7/0.32 | 0.96 | 2.1 × 3.7 | 0.5 | | |
|
| 54193390 | KX-HS-GGBF 1P×0.5SQ(7/0.32) | 1巻(90m) | 90 | 7/0.32 | 0.96 | 2.1 × 3.7 | 0.5 | | |
|
| 54193399 | KX-HS-GGBF 1P×0.5SQ(7/0.32) | 1巻(100m) | 100 | 7/0.32 | 0.96 | 2.1 × 3.7 | 0.5 | | |
|
| 54193408 | KX-HS-GGBF 1P×0.75SQ(24/0.2) | 1巻(10m) | 10 | 24/0.2 | 1.13 | 2.8 × 4.7 | 0.75 | | |
|
| 54193417 | KX-HS-GGBF 1P×0.75SQ(24/0.2) | 1巻(20m) | 20 | 24/0.2 | 1.13 | 2.8 × 4.7 | 0.75 | | |
|
| 54193426 | KX-HS-GGBF 1P×0.75SQ(24/0.2) | 1巻(30m) | 30 | 24/0.2 | 1.13 | 2.8 × 4.7 | 0.75 | | |
|
| 54193435 | KX-HS-GGBF 1P×0.75SQ(24/0.2) | 1巻(40m) | 40 | 24/0.2 | 1.13 | 2.8 × 4.7 | 0.75 | | |
|
| 54193451 | KX-HS-GGBF 1P×0.75SQ(24/0.2) | 1巻(50m) | 50 | 24/0.2 | 1.13 | 2.8 × 4.7 | 0.75 | | |
|
| 54193460 | KX-HS-GGBF 1P×0.75SQ(24/0.2) | 1巻(60m) | 60 | 24/0.2 | 1.13 | 2.8 × 4.7 | 0.75 | | |
|
| 54193469 | KX-HS-GGBF 1P×0.75SQ(24/0.2) | 1巻(70m) | 70 | 24/0.2 | 1.13 | 2.8 × 4.7 | 0.75 | | |
|
| 54193478 | KX-HS-GGBF 1P×0.75SQ(24/0.2) | 1巻(80m) | 80 | 24/0.2 | 1.13 | 2.8 × 4.7 | 0.75 | | |
|
| 54193487 | KX-HS-GGBF 1P×0.75SQ(24/0.2) | 1巻(90m) | 90 | 24/0.2 | 1.13 | 2.8 × 4.7 | 0.75 | | |
|
| 54193496 | KX-HS-GGBF 1P×0.75SQ(24/0.2) | 1巻(100m) | 100 | 24/0.2 | 1.13 | 2.8 × 4.7 | 0.75 | | |
|
| 54193505 | KX-HS-GGBF 1P×1.25SQ(7/0.45) | 1巻(10m) | 10 | 7/0.45 | 1.35 | 3.0 × 5.1 | 1.25 | | |
|
| 54193521 | KX-HS-GGBF 1P×1.25SQ(7/0.45) | 1巻(20m) | 20 | 7/0.45 | 1.35 | 3.0 × 5.1 | 1.25 | | |
|
| 54193530 | KX-HS-GGBF 1P×1.25SQ(7/0.45) | 1巻(30m) | 30 | 7/0.45 | 1.35 | 3.0 × 5.1 | 1.25 | | |
|
| 54193539 | KX-HS-GGBF 1P×1.25SQ(7/0.45) | 1巻(40m) | 40 | 7/0.45 | 1.35 | 3.0 × 5.1 | 1.25 | | |
|
| 54193548 | KX-HS-GGBF 1P×1.25SQ(7/0.45) | 1巻(50m) | 50 | 7/0.45 | 1.35 | 3.0 × 5.1 | 1.25 | | |
|
| 54193557 | KX-HS-GGBF 1P×1.25SQ(7/0.45) | 1巻(60m) | 60 | 7/0.45 | 1.35 | 3.0 × 5.1 | 1.25 | | |
|
| 54193566 | KX-HS-GGBF 1P×1.25SQ(7/0.45) | 1巻(70m) | 70 | 7/0.45 | 1.35 | 3.0 × 5.1 | 1.25 | | |
|
| 54193575 | KX-HS-GGBF 1P×1.25SQ(7/0.45) | 1巻(80m) | 80 | 7/0.45 | 1.35 | 3.0 × 5.1 | 1.25 | | |
|
| 54193591 | KX-HS-GGBF 1P×1.25SQ(7/0.45) | 1巻(90m) | 90 | 7/0.45 | 1.35 | 3.0 × 5.1 | 1.25 | | |
|
| 54193600 | KX-HS-GGBF 1P×1.25SQ(7/0.45) | 1巻(100m) | 100 | 7/0.45 | 1.35 | 3.0 × 5.1 | 1.25 | | |
|
| 54193609 | KX-HS-GGBF 1P×1.3SQ(4/0.65) | 1巻(10m) | 10 | 4/0.65 | 1.57 | 3.3 × 5.6 | 1.3 | | |
|
| 54193618 | KX-HS-GGBF 1P×1.3SQ(4/0.65) | 1巻(20m) | 20 | 4/0.65 | 1.57 | 3.3 × 5.6 | 1.3 | | |
|
| 54193627 | KX-HS-GGBF 1P×1.3SQ(4/0.65) | 1巻(30m) | 30 | 4/0.65 | 1.57 | 3.3 × 5.6 | 1.3 | | |
|
| 54193636 | KX-HS-GGBF 1P×1.3SQ(4/0.65) | 1巻(40m) | 40 | 4/0.65 | 1.57 | 3.3 × 5.6 | 1.3 | | |
|
| 54193645 | KX-HS-GGBF 1P×1.3SQ(4/0.65) | 1巻(50m) | 50 | 4/0.65 | 1.57 | 3.3 × 5.6 | 1.3 | | |
|
| 54193661 | KX-HS-GGBF 1P×1.3SQ(4/0.65) | 1巻(60m) | 60 | 4/0.65 | 1.57 | 3.3 × 5.6 | 1.3 | | |
|
| 54193670 | KX-HS-GGBF 1P×1.3SQ(4/0.65) | 1巻(70m) | 70 | 4/0.65 | 1.57 | 3.3 × 5.6 | 1.3 | | |
|
| 54193679 | KX-HS-GGBF 1P×1.3SQ(4/0.65) | 1巻(80m) | 80 | 4/0.65 | 1.57 | 3.3 × 5.6 | 1.3 | | |
|
| 54193688 | KX-HS-GGBF 1P×1.3SQ(4/0.65) | 1巻(90m) | 90 | 4/0.65 | 1.57 | 3.3 × 5.6 | 1.3 | | |
|
| 54193697 | KX-HS-GGBF 1P×1.3SQ(4/0.65) | 1巻(100m) | 100 | 4/0.65 | 1.57 | 3.3 × 5.6 | 1.3 | | |
|
| 54193706 | KX-HS-GGBF 1P×2SQ(7/0.6) | 1巻(10m) | 10 | 7/0.6 | 1.8 | 3.5 × 6.0 | 2 | | |
|
| 54193715 | KX-HS-GGBF 1P×2SQ(7/0.6) | 1巻(20m) | 20 | 7/0.6 | 1.8 | 3.5 × 6.0 | 2 | | |
|
| 54193731 | KX-HS-GGBF 1P×2SQ(7/0.6) | 1巻(30m) | 30 | 7/0.6 | 1.8 | 3.5 × 6.0 | 2 | | |
|
| 54193740 | KX-HS-GGBF 1P×2SQ(7/0.6) | 1巻(40m) | 40 | 7/0.6 | 1.8 | 3.5 × 6.0 | 2 | | |
|
| 54193749 | KX-HS-GGBF 1P×2SQ(7/0.6) | 1巻(50m) | 50 | 7/0.6 | 1.8 | 3.5 × 6.0 | 2 | | |
|
| 54193758 | KX-HS-GGBF 1P×2SQ(7/0.6) | 1巻(60m) | 60 | 7/0.6 | 1.8 | 3.5 × 6.0 | 2 | | |
|
| 54193767 | KX-HS-GGBF 1P×2SQ(7/0.6) | 1巻(70m) | 70 | 7/0.6 | 1.8 | 3.5 × 6.0 | 2 | | |
|
| 54193776 | KX-HS-GGBF 1P×2SQ(7/0.6) | 1巻(80m) | 80 | 7/0.6 | 1.8 | 3.5 × 6.0 | 2 | | |
|
| 54193785 | KX-HS-GGBF 1P×2SQ(7/0.6) | 1巻(90m) | 90 | 7/0.6 | 1.8 | 3.5 × 6.0 | 2 | | |
|
| 54193801 | KX-HS-GGBF 1P×2SQ(7/0.6) | 1巻(100m) | 100 | 7/0.6 | 1.8 | 3.5 × 6.0 | 2 | | |
|