 | 68636271 | MSFC10 | 250Ω(1T 100MHz)・166Ω(1T 25MHz) | 9.5~10.5 | | | |
 | 68636280 | MSFC8 | 219Ω(1T 100MHz)・139Ω(1T 25MHz) | 7.8~8.5 | | | |
 | 68636289 | MSFC6 | 214Ω(1T 100MHz)・141Ω(1T 25MHz) | 6~7 | | | |
 | 68636298 | MSFC5 | 257Ω(1T 100MHz)・170Ω(1T 25MHz) | 5~6 | | | |
 | 68636307 | MSFC4 | 156Ω(1T 100MHz)・102Ω(1T 25MHz) | 4~5 | | | |