寸法(mm)2.2in/56×7.6in/193×2.8in/72ケーブル【統合/組み込み(USB-C to USB-C)】3.3ft/1m互換性Google Pixel 10、Google Pixel 10 Pro、Google Pixel 10 Pro XL、iPhone 17、iPhone 17 Pro、iPhone 17 Pro Max、iPhone Air、iPhone 16、iPhone 16 Plus、iPhone 16 Pro、iPhone 16 Pro Max、iPhone 15、iPhone 15 Pro、iPhone 15 Plus、iPhone 15 Pro Max、iPhone 14、iPhone 14 Pro、iPhone 14 Plus、iPhone 14 Pro Max、iPhone 13、iPhone 13 mini、iPhone 13 Pro、iPhone 13 Pro Max、iPhone 12、iPhone 12 mini、iPhone 12 Pro、iPhone、12 Pro Max、Galaxy S25、Galaxy S25+、Galaxy S25 Ultra、SMSGGLXYZFD7RoHS指令(10物質対応)対応内容量1個