IECのおすすめ人気ランキング

2026/11/15更新
16,954件の「IEC」商品から売れ筋のおすすめ商品をピックアップしています。当日出荷可能商品も多数。「IECレール」、「IECインレット」、「IEC35mmレール」などの商品も取り扱っております。
  • TE Connectivity, ロボットケーブル, 22 AWG T417シリーズ TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))ランキング1位
    1個ほか
    ¥1,398~税込¥1,538~
    当日出荷から8日以内出荷
    バリエーション一覧へ(24種類の商品があります)

  • アンプ内蔵形TOFレーザセンサ omron(オムロン)ランキング2位
    広い検出範囲(0.05~6m)と優れた角度特性(最大±85°)で、ワークから離れた位置に設置しても黒などの低反射ワークを安定して検出
    仕様●IO-Link仕様:Ver.1.1●MTTFd:340年●データ長:PDサイズ/4byte、ODサイズ/2byte(M-sequence type/TYPE_2_V)●投光スポットサイズ:可変(平行光/集光)●最小サイクルタイム:COM3/1.2ms付属品取扱説明書、コンプライアンスシート、インデックスリスト(IO-Linkタイプのみ付属)、FDA証明ラベル・注. 取りつけ金具は別売材質レンズ部・ディスプレイ部:メタクリル樹脂(PMMA)、防汚コート(レンズ部)保護構造IP67(IEC60529)、IP69K(ISO20653)、IP67G(JIS C 0920 付属書1)出力負荷電源電圧DC10~30V(Class2)、負荷電流 出力毎100mA以下(2出力合計200mA以下)、残留電圧(負荷電流10mA未満/1V以下、負荷電流10~100mA未満/2V以下)オープンコレクタ出力形(NPN/PNP出力 形式によって異なります)NO/NC切替式適合規格UL/CSA認証、CEマーキング、RCM、UKCA、各種レーザ規格、Ecolab、RoHs2、WEEE2検出方式反射形検出距離(mm)50~6000材質(ケース)アルミダイカスト(クロムメッキ)電源電圧(V)DC10~30 リップル(p-p)10%含む、Class2保存温度(℃)-30~70(ただし、氷結、結露しないこと)機能相互干渉防止:自動設定(マニュアル設定も可能/最大4台まで)応答時間2ms/10ms/50ms/200ms切替式消費電流(mA)65以下(電源電圧24V時)、155以下(電源電圧10V時)/注.氷点下環境の場合は125以下(電源電圧24V時)出力電流(mA)4~20絶縁抵抗(MΩ)20以上(DC500Vメガにて)材質(カバー)SUS304保護回路電源逆接続保護、出力短絡保護、出力逆接続保護耐衝撃(耐久)500m/s2(X、Y、Z各方向・3回)使用周囲照度(Lx)白熱灯/太陽光:100000以下表示灯有機ELディスプレイ(白色)、電源・通信表示(緑色)、動作表示(橙色)、底面表示(緑色、橙色)、ポリエーテルサルフォン(PES)外部入力レーザ投光OFF/ティーチング/ゼロリセット 切替式・NPN ON時/0V短絡または1.5V以下(流出電流/1mA以下)、OFF時/電源電圧短絡または開放 ・PNP ON時/電源電圧短絡または電源電圧-1.5V以内(吸込電流/1mA以下)、OFF時/0V短絡または開放動作温度(℃)-30~55(ただし、氷結、結露しないこと)伝送速度COM3/230.4kbpsプロファイルデバイス:スマートセンサプロファイル(SSP4.1.1)・識別と診断(I&D)耐電圧(V/min)AC1000(50/60Hz)動作湿度(%RH)35~85(ただし、結露しないこと)光源(発光波長)赤色レーザ(660nm)センサ形状角型保存湿度(%RH)35~95(ただし、結露しないこと)振動(耐久)Hz10~55(複振幅1.5mm X、Y、Z各方向 2h複振幅)
    1個
    ¥89,980~税込¥98,978~
    当日出荷から3日以内出荷
    バリエーション一覧へ(10種類の商品があります)

  • LEY-X5 Series 電動アクチュエータ/ロッドタイプ 耐塵・防滴(IP65相当)仕様 ACサーボモータ 対応LECS□-Tシリーズドライバ SMCランキング3位
    適合I/Oケーブル長さ:ケーブルなし(コネクタのみ)ストローク(mm)100サイズ32ケーブル長(m)5精度基本形リード(mm)4RoHS指令(10物質対応)対応ドライバ種類LECSB2-T、電源電圧200V~240Vロッド先端ねじロッド先端めねじケーブル種類ロボットケーブル(耐屈曲)モータ配置ストレートモータ種類ACサーボモータ(アブソリュートエンコーダ)、出力200Wモータオプションロックなしオーダーメイド仕様耐塵・防滴仕様
    1個
    ¥249,800税込¥274,780
    31日以内出荷

  • 省スペース型デスクトップパソコン Core i5-8世代以上/メモリ8GB/SSD 256GB/Windows11/キーボード、マウスセット Dell Technologiesランキング4位
    DELL製の機種を採用した省スペース型の中古デスクトップパソコンとなります。Intel第8世代 Core i5以上のCPUを搭載したWindows11導入済みのデスクトップパソコンをメーカー/機種はランダムにてお届けいたします。あらゆる検査(動作、状態、スペック確認)に合格したPCを入念にクリーニングを行い、お届けさせていただきます。90日間のハードウェア保証付き(ソフトウェアに関しましては保証対象外となります)
    用途SSDを搭載しているので事務作業もストレスなく行えます!。無線LANはもちろんWebカメラも搭載されておりますのでWeb会議や通話も可能です!仕様状態:中古動作品セット内容本体、電源ケーブル、キーボード、マウスメーカーDELL保証期間90日間OSWindows11容量(GB)256光学ドライブ不問
    1台
    ¥49,980税込¥54,978
    4日以内出荷


  • RS PRO Slide On Cable Markers Introducing the range of RS PRO Slide On Cable Markers, ideal for fitting on to various cable diameters thanks to the flexible internal structure. The chevron cut cable marker is made from PVC, making it ultra-durable and strong, as well as resistant to oil, grease and most chemicals . this makes the cable marker ideal for use in most challenging and extreme environments, while also protecting the cable inside it. In addition to this, markers like this are easy to install without the use of specialised equipment and are pre-printed for convenience, making this RS PRO cable marker incredibly versatile for use across a range of applications. Features and Benefits: This range of RS PRO cable markers are easy to install through a slide on method and can be used on various cable diameters thanks to the flexible internal structure Made from the highest quality PVC, these cable markers are designed to be ultra-durable, especially in environments where contact with oil, grease and mild chemicals could occur The markers conveniently stay attached on a roller and can be dispatched easily, as and when required The high-quality bold print is long-lasting to ensure clear marking thats easy to identify, even after long performance and any label combination can be created by arranging letters and numbers in the desired sequence to create the necessary codes The user-friendly cut design helps keep the marking in line Available in a range of colours for colour-coded applications Applications: Cable markers are designed as a labelling method for cables, cords and wires for easy visual identification. They are incredibly versatile and can often withstand extreme environments thanks to the materials that are used to create them. Cable markers are most often found in a range of commercial and industrial settings like: Electrical contracting and cable management Mass transit Panel building Telecommunication UtilitiesRS Pro ケーブルマーカーは、油、グリース、その他の素材の腐食に強い、最高品質のソフトグレードで Durable PVC 製です。白色に黒色で N が印刷されています。この EC タイプケーブルマーカーは、さまざまなケーブル径に合わせた高品質で柔軟な内装が施されています。マーカーはローラーに取り付けられた状態で、必要に応じて簡単に送出することができます。Terminal が取り付けられる前に取り付けるか、はんだ接続が確立され、ケーブルが所定の位置にしっかりとグリップされます。 Why RS PRO. 動作温度範囲は 0 → 70 ° C です RoHS 及び SVHC に準拠していますRS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too.
    仕様固定方法 = スライドオン。レジェンド = N。最小ケーブル径 = 3mm。最大ケーブル径 = 4.2mm。色 = 白地に黒。印刷可能 = なし。材質 = PVC。動作温度 Min = 0℃。動作温度 Max = +70℃。ケーブル径レンジ = 3 → 4.2mm。使用温度範囲 = 0 → +70 ° CRoHS指令(10物質対応)対応
    1袋(250個)
    ¥849税込¥934
    8日以内出荷

  • NK SERIE DALI-2インプットデバイスは、DALI-2規格対応のアプリケーションコントローラー専用です。NK SERIEの調光器を発展させたDALI-2規格準拠の調光調色スイッチです。操作性はNK SERIEの調光器そのままに、DALI-2規格ならではの調光/調色の状態を示すバーグラフ表示を備えましたNKD-RDCT1における調光/調色のモードはツマミを押して切替えられます。
    その他【DALI バス送り電流】~250mAまで【補助電源送り電流】5Aまで定格電圧【補助電源】DC24V±20%定格電圧(V)【DALI バス】DC10~22.5準拠規格【DALI】IEC 62386-101(Edition 2.1)/IEC 62386-103(Edition 1.1)/IEC 62386-301(Edition 1.0)/IEC 62386-302(Edition 1.0)消費電流(mA)【DALI バス】24、【補助電源】30使用周囲温度(℃)0~35配線長300m(但しDALIバス電圧降下は2V以下厳守を優先)起動時間(ms)最大300過電圧保護最大電圧AC254V(DALIバス端子、補助電源端子)適合プレートNKP-3UF関連資料(0.49MB)
    1個
    ¥48,980~税込¥53,878~
    36日以内出荷
    バリエーション一覧へ(3種類の商品があります)

  • ミニLED搭載31.5インチ 4K (3840x2160)。DCI-P3 98% (CIE1976)。保護ガラス(オプティカルボンディング、反射防止、指紋防止、Anti-glare)。最大4PBP、PIP / 12G-SDI対応。防水規格IP45(前面)、IP32(前面以外)、耐衝撃保護等級IK06
    その他【色域】DCI-P3 98%付属品電源コード:○ / AC-DC アダプター:○ / HDMIケーブル:○ / DisplayPortケーブル:○ / クイックセットアップガイド:○ / 保証書:○質量(kg)セット(スタンドなし):9.7消費電力(W)(オフ時)0.3以下表面処理保護ガラス(オプティカルボンディング、反射防止、指紋防止、アンチグレア)寸法(幅W×高さH×奥行D)(mm)セット(スタンドなし):751×470×65機能【フリッカーセーフ】○【Smart Energy Saving】○【Super Resolution+】○【色温度】○(6500K / 7500K / 9300K、マニュアル設定 5000K~10000K)【ハードウェアキャリブレーション】○(LG Calibration Studio対応)【工場出荷時キャリブレーション済】○【PIP】○【PBP】○(2PBP / 3PBP / 4PBP対応)【ブラックスタビライザー】○【自動輝度較正】○【フェイルオーバー機能】○【SDI】○(3G-SDI / 12G-SDI、入力×4 / 出力×4)【回転&ミラーモード】○【LG Calibration Studio】○最大消費電力(W)130コントラスト比1000:1画素ピッチ0.18159×0.18159表示色約10.7億色解像度3840×2160操作【OSD操作】電源スイッチ + 10ボタン保証期間ご購入日から5年間または製品使用時間が20000時間以内(バックライト含む)に輝点(同じ色で光りっぱなしのピクセル)が1個でもあった場合、保証期間内に限り無償修理対象。視野角178° / 178°(CR≧10)応答速度14ms(GTG)、5ms(GTG 応答速度Faster設定時)VESAマウント(mm)200×100/100×100安全規格ROHS指令:○ / J-Moss:○ / UL(cUL):○ / CE:○ / FDA:510(K) (Class II) / ISO13485:○ / IEC (60601-1 / 60601-1-2):○ / IEC (60950-1 / 55032、55024):○ / EN (60601-1 / 60601-1-2):○ / EN (60950-1 / 55032、55024):○ / IP(Front / Except for front):IP45 / IP32 / Vandal-proof:IK06入力電源100-240V、50/60Hz色(本体)ホワイト出入力端子DVI-D入力:1 / HDMI入力:1 / DisplayPort入力:1 / RS-232C:1 / USBアップストリーム:1(USB 3.0) / USBダウンストリーム:1(USB 3.0)画面サイズ31.5インチアスペクト比16:9表示有効寸法(mm)697×392パネル駆動方式IPS輝度(cd/m2)800(ピーク時:2000)
    1台
    ¥1,098,000税込¥1,207,800
    7日以内出荷

  • 靴底から静電気を逃し、スパークを防止します。通気性に優れています。
    質量(g)450種類クリーン静電シューズ規格IEC61340-4-3(Environmental Class1-Dissipative)に準拠材質(甲被)人工皮革電気抵抗値1.0×10[[の5~8乗]]Ω標準質量(g/片足)450機能静電、クッション性、通気性、軽量JIS規格JIS T 8103 一般静電作業靴に準拠材質(底部)新発泡ポリウレタン1層靴タイプサンダル
    1足
    ¥3,500税込¥3,850
    当日出荷
    バリエーション一覧へ(15種類の商品があります)

  • Wi-Fiのみ対応するTC22は、小売、ホスピタリティ、倉庫環境向けに設計された耐久性の高いモバイルコンピュータです。迅速な商品検索、価格チェック、オンラインの注文フルフィルメント、在庫管理、店舗での効率的な出荷処理を実現します。劇場やクルーズ船では、チケットをすばやく検証できます。倉庫では、高度なスキャナにより注文のピッキングが簡素化され、正確な積み込みが可能となります。また、最大40フィート離れた場所からバーコードを読み取ることができるため、作業全体の効率と精度が向上します。
    通信方式Wi-Fi 6E、Bluetooth 5.2、NFC接続端子USB-COSGMS(Android)画面仕様6インチ(15.2cm)1080 x 2160ピクセル(カラーフルHD+)Corning(R) Gorilla(R) Glassカメラ仕様16MP背面カメラ、5MP前面カメラ
    1台
    ¥189,800~税込¥208,780~
    5日以内出荷
    バリエーション一覧へ(6種類の商品があります)

  • testo(テストー)

    TESTO816-1普通騒音計

    IEC 61672-1クラス2およびANSI S1.4タイプ2に適合(JIS適合) 周波数特性(A/C)、動特性(Fast/Slow)の切換が可能 最大31000件の測定値を保存可能な内蔵メモリ:長期測定が可能 データ分析用のPCソフトウェアとデータ転送用のUSBケーブル付き testo 816-1は、作業環境の騒音レベルの測定に適した業務用の騒音計です。作業場所、公共の空間、工場、および製造現場での騒音測定用に設計されています。メモリを内蔵しており、長時間測定後のソフトウェアでのデータ解析が可能です。
    用途作業場所および公共の空間での騒音レベルのチェックおよび測定用周波数範囲20-8kHz仕様ダイナミック/100dB。マイク/0.5インチ付属品風防キャップ、専用ソフトCD、パソコン接続ケーブル、バッテリ、専用ケース、取扱説明書、出荷検査書トラスコ品番820-7541質量(g)390精度±1.4dB(under reference conditions: 94 dB, 1 kHz)分解能0.1dB動特性FAST 125 ms/SLOW 1 sec周波数特性A/Cバッテリー4 x type AA batteries測定レベル範囲(dB)20~130測定単位dB測定間隔0.5秒
    1台
    ¥129,800税込¥142,780
    当日出荷

  • 仕様●オス/メス: オス●ヒューズ数: 1●ヒューズサイズ: 5×20mm●スイッチタイプ: なし●結線方法: ファストン●定格電流: 4A●定格電圧: 250 V ac●実装タイプ: パネルマウント●動作周波数: 0 → 400Hz●IECコネクタタイプ: IEC / EN 60939●幅: 35mm●深さ: 60.3mm●高さ: 46mm●小型のFN261、IEC950準拠. 軽量構造 携帯機器用途RoHS指令(10物質対応)対応
    1個
    ¥3,198税込¥3,518
    当日出荷

  • 国際規格(IEC規格)に対応するグローバルスタンダード製品。 補助接点は、高接触信頼性の双接点を標準装備。
    適合レール幅(mm)35
    1個
    ¥4,398~税込¥4,838~
    当日出荷から23日以内出荷
    バリエーション一覧へ(157種類の商品があります)

  • 31インチ12メガピクセル(4200×2800)。日本乳がん検診精度管理中央機構認定。JESRA X-0093(管理グレード1A)。DICOM Part 14適合。マルチ解像度モード,臨床病理学モード。フェイルオーバー機能,自動輝度調整
    仕様ヘッドホン機能あり(ステレオミニジャック) / はめ込み式スタンド / 機械式電源スイッチその他【色域】sRGB 97%(CIE1931)付属品AC-DC アダプター:○ / キャリブレーションレポート:○ / DisplayPort ケーブル:○ / 電源コード:○ / USB3.0 アップストリームケーブル:○質量(kg)(スタンド装着時)14 / (スタンド非装着時)10.7タイプ外部電源アダプター消費電力(W)(オフ時)0.3以下出力【DC】24V、7.5A表面処理アンチグレア入力【DisplayPort】×2機能環境輝度センサー:○ / ブラックスタビライザー:○ / 自動輝度較正:○ / 色温度:6500K / 7500K / 9300K / Manual(5000K~10000K) / DICOM Compliant:○ / フリッカーセーフ:○ / フォーカスビュー:○ / フロントセンサー:○ / ホットキー(6ボタン):○ / ハードウェアキャリブレーション:○ / 照明:○ / ライトボックスモード:○ / 臨床病理学モード:○ / PBP:2PBP / 人感センサー:○ / ブルーライト低減モード:○ / Smart Energy Saving:○ / Super Resolution+:○最大消費電力(W)180コントラスト比1500:1画素ピッチ0.1554×0.1554表示色約10.7億色(10bit)解像度4200×2800視野角178°(水平)/ 178°(垂直)応答速度5ms(GTG Faster設定時)入力端子DisplayPort×2、USB Type-AVESAマウント(mm)100×100安全規格CE:○ / EN(EN 60601-1 / EN 60601-1-2):○ / EN(EN 60950-1 / EN 55032、55024):○ / FDA:Class II / GMP:○ / IEC(IEC 60601-1 / IEC 60601-1-2):○ / IEC(IEC 60950-1 / IEC 55032、55024):○ / ISO13485:○ / KGMP:○ / MFDS:○ / REACH:○ / ROHS指令:○ / UL(cUL):○ / WEEE:○入力電源100~240V(50/60Hz)色(本体)ブラック画面サイズ31インチアプリケーションDual Controller:○ / Qubyx:○アスペクト比3:2輝度(cd/m2)1200USB【アップストリーム】USB Type-A ×1(USB3.0)。【ダウンストリーム】USB Type-A ×3(USB3.0)
    1台
    ¥1,998,000税込¥2,197,800
    7日以内出荷

  • 靴底から静電気を逃がし、スパークを防止します。
    用途クリーンルームでの作業に足幅EEE色ホワイト形状ローカット材質(先芯)なし靴タイプスニーカー
    1足ほか
    ¥3,398~税込¥3,738~
    当日出荷から4日以内出荷
    バリエーション一覧へ(17種類の商品があります)

  • 簡単に操作できるデジタル表示の騒音測定器です。事務所、図書館、体育館などの屋内から、道路やグランドなどの屋外まで使用できます。測定した値を固定表示可能なホールド機能が付いています。暗いところでも表示が見やすいバックライト機能が付いています。風音防止の為のマイクカバーが付いています。オートパワーオフ機能付きで、長時間使用しない際、自動的に電源を切ってくれるので、電源の切り忘れがありません。便利な電池残量表示機能付です。
    適合規格IEC61672-1 Class2
    1個
    ¥7,698税込¥8,468
    3日以内出荷

  • 高信頼・高品質・安心して使用できる、現場測定のための小型・軽量な音響校正器 新開発のリファレンスマイクロ本を搭載したフィードバック制御方式の採用により、気圧ばかりでなく、カプラ容積補正も不要とし、より信頼性の高い校正を実現 カプラの高い遮音性能を実現。静かでない騒音環境においても安心して校正が可能(特許 第6853133号) 高品質の証であるJCSS校正証明書を標準付属
    仕様全ひずみ+ノイズ:1.0%以下(22.4Hz~22.4kHz)寸法(mm)77×70×42質量(g)200周波数(Hz)公称1000電源単3形アルカリ乾電池(LR6)×2、単3形ニッケル水素充電池(eneloop pro使用可能)×2適合規格JIS C 1515:2020クラス1、IEC 60942:2017 クラス1、ANSI/ASA S1.40-2006 class1、CE マーキング、 WEEE 指令マイクロホンリオン製およびIEC 61094-4の寸法規定を満たす他社製、マイクロホン、1インチマイクロホン、1/2インチマイクロホン(付属品のアダプタ使用)、1/4インチマイクロホン(オプションのアダプタ使用)電池寿命(時間)50以上許容差音圧レベル:±0.20dB以内、周波数:±0.1%以内音圧レベル(dB)公称94関連資料(0.75MB)
    1台ほか
    ¥119,800~税込¥131,780~
    当日出荷から16日以内出荷
    バリエーション一覧へ(2種類の商品があります)

  • 定格電圧 28V dc。ランプタイプ LED。強度 412mcd。口金 BA9s。チップタイプ シングルチップ。直径 10mm。長さ 28.75mm。定格電流 7.5mA。寿命 100000h。BA9s LED Lamps. professional range of BA9 LED lamps from Dialight. BA9s based LED Operating current 15mA at 14V, 7.5mA at 28V Domed cap construction to protect LED from damage Easier handling with dome construction, for installation and replacement Non-polarised and polarised versions available Designed to replace many popular incandescent lamps Coloured caps to signify LED colour Top and side viewable Super bright single chip design AllnGaP and InGaN technology High brightness and low current draw uses up to 90% less energy than an incandescent Long life typically 100k hours No heat generated Resistant from shock and vibration Integral resistor Operating temperature -40℃ to +100℃
    1個
    ¥1,498税込¥1,648
    7日以内出荷

  • 仕様長さ = 11m。動作温度 Max = +105℃。シールド有無 = 非遮蔽。導体構成 = 7/0.2 mmmm。ケーブル形状 = フラットペア。ストランド数 = 2。素線径 = 0.2 mm。代表規格 = IECRoHS指令(10物質対応)対応
    1個
    ¥7,398税込¥8,138
    8日以内出荷

  • 仕様熱電対タイプ = K。コア数 = 2。長さ = 100m。最小使用温度 = -75℃。最大使用温度 = +260℃。遮蔽/非遮蔽 = 非遮蔽。コアストランド = 1 / 0.2 mm。断熱材 = PFA。ケーブル形状 = マルチコア。ストランド数 = 1。ストランド径 = 0.2 mm。スタンダード メット = IEC584-3, RoHS対応。。PFA絶縁ツイストペア延長ケーブル. シングルペアの単線又はより線導体 PFA押出構造で同等のPTFE製品より作業が容易 精度を最適にする公差等級1 IECカラーコード採用 温度定格 -75 → +250℃RoHS指令(10物質対応)対応
    1リール(100m)
    ¥19,980税込¥21,978
    当日出荷