【特長】フィルタレギュレータ一体タイプとルブリケータを組み合わせた3点セットです。フィルタは、セミオートドレンタイプなのでドレン排出も簡単です。圧力が掛かっていないときは自動でドレンが排出されます。圧力が掛かっていると手動でドレンの排出が可能になります。
【用途】圧縮空気中に含まれる5μm以上の固形異物とドレンの除去出口側の圧力制御が可能です。ルブリケータで電磁弁・シリンダへのオイルミストによる給油ができます。
【設定圧力範囲(MPa)】0.05~0.85(出口側)【ねじの種類】PT【圧力計】圧力計付【オートドレン仕様】セミオートドレン付【材質(本体)】アルミ合金【使用温度範囲(℃)】5~60【最高使用圧力(MPa)】1【材質(ボール)】ポリカーボネート【使用流体】圧縮空気【保証耐圧力(MPa)】1.2【ドレン排出口径】内径Φ4×外径Φ7mm(適応チューブ:内径Φ6.5×外径Φ10mm)【取付け方法】ブラケット取付け【推奨使用油】ISO VG-32【最低使用圧力(MPa)】0.2(入口側)【材質(フタ)】ポリアセタール【ろ過度(μ)】5【ルブリケータ貯油量(mL)】125【フィルタドレン貯留量(mL)】80【材質(ボールガード)】亜鉛合金【設定圧力単位】MPa【ケース】ケースガード付