D-Sub9ピンケーブルの新着商品

「D-Sub9ピンケーブルの新着商品」です。モノタロウの取扱商品の中から新着商品を探すことができます。

1件中 1~1件
RS232Cシリアルケーブル:クロス接続のDB9ケーブル(オス-メス)。最大3mの距離で2台のDTEデバイスを接続し、ケーブル長の制限を解消。柔軟なシリアルデバイス設定が可能に。高品質構造:28 AWGの高品質錫メッキ銅線およびアルミマイラーシールドを施し、シールド付きメタルシェルコネクターによりEMI干渉を防止。ストレインリリーフ付きPVC成型コネクターとPVC被覆材は、曲げや過酷な使用による損傷を防止。ネジロック式NULLモデムケーブル:つまみねじを搭載し、不慮の脱落によるデータ損失を防止するクロスタイプのケーブル。仕様:ケーブル長:3m/コネクター:DB9オス-DB9メス/色:ブラック/ワイヤーゲージ:28AWG/ケーブル外径:4.8mm/アルミマイラーシールドおよび金属シェルコネクター/モールドPVCストレインリリーフおよび被覆材。注意:これはクロスタイプ(Nullモデム)のケーブルであり、ストレートスルーケーブルではありません。ITプロからの信頼を獲得:35年以上に渡りITプロ仕様の製品を展開。メーカーによる製品に関する質問や相談の無料・無期限対応
仕様●コネクタA:DB9 (D-Sub、9ピン)●コネクタB:DB9 (D-Sub、9ピン)●導体数:7●コネクタめっき:ニッケル●ケーブル被覆材:PVC●シールドタイプ:アルミ箔とドレイン線●対応プロトコル:ヌルモデム●色:ブラック●コネクタタイプ:ストレート●米国ワイヤゲージ規格:28 AWG●ケーブル長:3m●注意:本製品は、クロスタイプのシリアルケーブルで、ストレートタイプではありません。●動作温度:20℃~80℃●保存温度:20℃~80℃●湿度:15%~65% RoHS指令(10物質対応)対応
1個
1,498 税込1,648
3日以内出荷