主回路電圧(V)AC200ヒートエレメント定格整定範囲 (A)24~36容量(kW)サーマル:7.5定格容量(kW) 三相かご形モータ(AC-3)(200-240V)7.5、(380-440V)15定格使用電流(A) 三相かご形モータ(AC-3)(200-240V)35、(380-440V)32シリーズNEO SCシリーズ定格通電電流(A)60機械的耐久性1000万回コイル定格電圧(V)AC200質量(kg)0.77取付ねじ2-M4適合レール幅(mm)35電気的耐久性200万回(AC-3)、3万回(AC-4)、50万回(AC-1)適合サーマルリレーTR-N2コイル電圧(V)AC200適合モータ容量(100~120V)(kW)単相モータ(AC-3):1.7形式SW-N2型式SW-N2外形寸法(幅W×高さH×奥行D)(mm)74×146×96定格容量(kW) 単相モータ(AC-3)(100V)1.7、(220V)-定格容量(kW) インチング・プラッギング(AC-4)(200-240V)4.5、(380-440V)15定格使用電流(A) インチング・プラッギング(AC-4)(200-240V)35、(380-440V)32定格使用電流(A) 抵抗負荷(AC-1)(200-240V)60、(380-440V)60付属品2ヒートエレメントサーマルリレー付種類電磁開閉器規格海外規格:IEC、EN、VDE、BS、UL、CSA認定保護構造ケースカバーなし接点構成[補助]双接点フレームN2形動作方式非可逆式動作特性標準形リセット方式手動補助接点2a2bモーター容量(kW)7.5ヒートエレメント定格呼び(A)24ケースの有無ケースカバーなし定格使用電流(A) 単相モータ(AC-3)(100V)35操作方式交流操作形定格使用電圧(V)AC200端子カバーなし