動作方式モメンタリ接点構成2b照光色赤規格UL508、CSA C22.2 No.14、EN60947-5-1、GB14048.5保護構造IP65ボタン形状丸形(突形)端子形状M3.5ねじ端子定格絶縁電圧(V)600ランプ電圧(V)AC200/220照光種別LED保存温度(℃)-40~80(ただし、氷結しないこと)絶縁抵抗(MΩ)100以上(DC500Vメガ)使用周囲温度(℃)-25~50(ただし、氷結しないこと)取付穴径(Φmm)25.5(0~0.5)接触抵抗(mΩ)50以下(初期値)耐振動(耐久)30Hz、片振幅1.5mm耐振動(誤動作)5~55Hz、片振幅0.5mm接点材質銀定格通電電流(A)10材質(リング)金属(クロームメッキ)耐電圧(V/min)AC2500(充電部と非充電部間)・AC2000(パイロットライトAC/DC6V、12V、24V)端子カバー一体形使用周囲湿度(%RH)45~85(ただし、結露しないこと)機械的寿命(万回)500以上電気的寿命(万回)50以上(開閉頻度1800回/時、使用率40%で開閉)耐衝撃(誤動作)(m/s2)100耐衝撃(耐久)(m/s2)1000