交流電圧(V)500
±1.5%rdg±2dgt(500/60Hz)
±2%rdg±4dgt(40Hz~1kHz)
交流電流(A)20/200
±1%rdg±2dgt(20A)(50/60Hz)
±1.5%rdg±4dgt(20A)(40Hz~1kHz)
±1.5%rdg±4dgt(0~150A)(50/60Hz)
±2%rdg±5dgt(0~150A)(40Hz~1kHz)
±3.5%rdg(150A以上)(40Hz~1kHz)
直流電流(A)20.00/200.0
±1%rdg±2dgt (20A)
±1.5%rdg±2dgt (0~150A)
±3%rdg (150A以上)
抵抗(Ω)200
±1.5%rdg±2dgt
分解能AC:0.01A(最小)
DC:0.01A(最小)
直流電流20.00/200.0A
±1%rdg±2dgt (20A)
±1.5%rdg±2dgt (0~150A)
±3%rdg (150A以上)