交流電圧(V)40/400/750(真の実効値)
±1.5%rdg±3dgt(50/60Hz)
±2%rdg±4dgt(30Hz~1kHz)
交流電流(A)400/2000
±1.5%rdg±3dgt (0~400A, 150~1700A) (50/60Hz)
±3%rdg±4dgt (0~400A, 150~1700A) (30Hz~1kHz)
±3.5%rdg±3dgt (1701~2000A) (50/60Hz)
抵抗(Ω)400/4000
±1.5%rdg±2dgt
分解能AC:0.1A(最小)
DC:0.1A(最小)
用途インバータ制御などの設備されている場所での電流測定に最適直流電圧(V)40.00/400.0/1000 ±1%rdg±2dgt直流電流(A)400.0/2000 ±1.5%rdg±2dgt質量(g)約540(電池含む)付属品7107(測定コード)、8201(出力プラグ)、9094(携帯用ケース)、006P(角型9V)×1、取扱説明書周波数(Hz)10~4000 ±1.5%rdg±5dgt適合規格IEC 61010-1 (JIS C 1010-1)、CAT III 600V 汚染度2、CAT II 1000V 汚染度2耐電圧AC5550V/1分間連続使用時間(時間)約15(オートスリープ機能約30分)使用電池006P(9V)×1連続使用可能時間約15直流電流400.0/2000A ±1.5%rdg±2dgt導通範囲(ブザー)(Ω)20以下でブザー鳴動被測定導体径最大Φ55mm外形寸法(長さL×幅W×奥行D)(mm)250×105×49