曜日別特売

リギンスクリュー RS PRO ジョー / ジョー M8

商品レビューを投稿する
7日以内出荷返品不可7日以内出荷とは
内容量1個注文コード09539927品番183-5958
参考基準価格(税別)オープン販売価格(税込)¥10,998
販売価格(税別)
9,998

RS PRO Rigging Screw, Jaw to Jaw, M8If you need to fasten rigging safely, use this RS PRO rigging screw. The part is manufactured from durable stainless steel and features jaw fittings on both ends, which provides secure connection point for tensioned ropes. The screw has an open length measurement of 240 mm, close length of 165 mm and an eye diameter and thread size of mm. locking pin firmly holds each jaw in place and the screws rotating body allows you to increase or decrease the length as required. The part has total weight of 160 g. This type of rigging screw is useful for holding ropes at specific tension. Youll commonly see them used on suspension bridges, as part of boats rigging system and situations where two loads need tightening.Features and Benefits Jaw-to-jaw stainless-steel rigging screw Electro-polished finish End jaw fitting End jaw fitting Closed length of 165 mm Open length of 240 mm Eye diameter of mm Thread size of M8RS PRORS PRO is our own brand range and brings you wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.

仕様
材質 = ステンレス鋼
表面処理 = 電解研磨
エンドフィッティング = ジョー / ジョー
ネジサイズ = M8
重量 = 160g
眼診断 = 8mm
クローズド長さ = 165mm
エンドAのフィッティング = ジョー
エンドBのフィッティング = ジョー
はしご全長 = 240mm
購買の手間を削減したい、経費精算を楽にしたい。そんなお悩み解決します

商品レビュー

商品レビューを投稿すると毎月抽選で1,000名様500円クーポンをプレゼント!

よくあるご質問(FAQ)

ご質問は製品仕様に関する内容に限らせて頂きます。

ターンバックル・シャックル」にはこんなカテゴリがあります

シェアする
この商品についてXでポストする
この商品についてFacebookでシェアする