曜日別特売

ゲートバルブ RS PRO261-0356

商品レビューを投稿する
7日以内出荷返品不可7日以内出荷とは
内容量
1個
注文コード
09763979
品番
261-0356
参考基準価格(税別)オープン販売価格(税込)¥19,778
販売価格(税別)
¥17,980

黄銅ゲートバルブ. This RS PRO gate valve gives you total control over the start and stop of your water flow. It stops liquid from flowing into a section of your pipeline, letting you isolate parts of the pipes for cleaning or maintenance without the need to redirect the water. Its non-rising stem means it doesn't move down or up as the valve is turned to close or open. This fixed position makes it more compact than rising stem valves, so it's a good choice for areas that have limited space, like underground piping networks. This kind of gate valve is commonly used in offshore applications, power plants and water treatment facilities. It's suitable for controlling water in high-pressure systems thanks to its maximum working pressure of 20 bar. Features and Benefits. 高品質の潤滑を施したパッキング ノンライジング式ステム 圧力下で再パッキング可能 黄銅ソリッドウェッジ BSIカイトマーク取得済み: ライセンス番号KM-06045 グラビティダイキャストによる黄銅ボディ: 品番 ; 261-0340 261-0340 及び ; 261-0356 261-0356. Applications. These RS PRO brass gates valves are seen is many versatile applications including the oil and gas industry, manufacturing and automotive, examples include: Power plants Water treatment Mining and Offshore applications. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO seal of approval if we ’re confident of their exceptional quality, which means you can be confident too. Approvals. BSI Kitemark License No. KM 06045. Standards. BS5154 - PN20; BS21

仕様
接続 = 2 in BSPT
最大使用圧力 = 20バール
センタからのハンドル高さ = 170mm
ボディ材質 = 真鍮
接続サイズ = 2インチ
接続ねじの種類 = BSPT メス

カテゴリ

購買の手間を削減したい、経費精算を楽にしたい。そんなお悩み解決します

商品レビュー

商品レビューを投稿すると毎月抽選で1,000名様に500円クーポンをプレゼント!

よくあるご質問(FAQ)

ご質問は製品仕様に関する内容に限らせて頂きます。

「バルブ」にはこんなカテゴリがあります

シェアする
この商品についてXでポストする
この商品についてFacebookでシェアする