仕様最大計量容量:10 kg対応機種NANOSTAR 7.5 digital/MICROSTAR 7.5 digital/MICROSTAR 7.5 control/MICROSTAR 15 digital/MICROSTAR 15 control/MICROSTAR 30 digital/MICROSTAR 30 control/MINISTAR 20 digital/MINISTAR 20 control/MINISTAR 40 digital/MINISTAR 40 control/MINISTAR 80 digital/MINISTAR 80 control/EUROSTAR 20 digital/EUROSTAR 40 digital/EUROSTAR 60 digital/EUROSTAR 60 control/EUROSTAR 100 digital/EUROSTAR 100 control/EUROSTAR 200 digital/EUROSTAR 200 control/EUROSTAR 400 digital/EUROSTAR 400 controlEUROSTAR 20 high speed digital/EUROSTAR 20 high speed control/EUROSTAR 100 P4 control/EUROSTAR 200 P4 control/RW 20 digital/RW 28 digital/RW 47 digital/T 10 basic ULTRA-TURRAX/T 18 digital ULTRA-TURRAX/T 18 brushless digital ULTRA-TURRAX/T 25 digital ULTRA-TURRAX/T 25 easy clean digital ULTRA-TURRAX/T 25 easy clean control ULTRA-TURRAX/T 50 digital ULTRA-TURRAX/T 65 digital ULTRA-TURRAX台座寸法(mm)200×200許容周囲温度(℃)5~40アズワン品番68-5387-45計量範囲5~6000g本体寸法(幅W×高さH×奥行D)(mm)213×570×391計量精度±6 g