定格使用電流(A)AC-15級(誘導負荷):
24V/10、48V/10、110V/6、220V/4、440V/1.5
DC-13級(誘導負荷):
24V/6、48V/2、110V/0.7、220V/0.3
DC-12級(抵抗負荷):
24V/6、48V/3、110V/2、220V/1
種類非照光式動作方式モメンタリ接点構成1a1bボタン色橙取付穴径(Φmm)22.3(+0.4~0)保護構造IP65防油形形状平形(金属リング)材質(リング)金属耐電圧(V/min)充電部とアースの間/AC2200定格絶縁電圧(V)AC/DC600絶縁抵抗(MΩ)100以上(500V)相対湿度45~85%耐温性40℃ 93% 96時間温度上昇40K以下使用周囲温度(℃)-20~55接触抵抗(mΩ)30以下耐寒耐熱温度(℃)-40~70標高(m)2000以下耐衝撃(m/s2)(誤動作)100/(耐久性)500耐振動(m/s2)(耐久)15定格通電電流(A)10(接点部)開閉頻度(回/時)1800強度(操作部)250N 1分間、(端子部)0.8N・m 15秒間コンタクトユニットHC形(密着取付ができます。)操作力(N)約11(接点構成1a1b)機械的耐久性500万回電気的耐久性100万回付属品ゴムカバー(Z-A22O)