紙厚(mm)0.3坪量(g/m2)300適合機種PIXUSMG8230、PIXUSMG8130、PIXUSMG6230、PIXUSMG6130、PIXUSMG5330、PIXUSMG5230、PIXUSMG5130、PIXUSMG4130、PIXUSMG3130、PIXUSMG2130、PIXUSMP990、PIXUSMP980、PIXUSMP640、PIXUSMP630、PIXUSMP620、PIXUSMP560、PIXUSMP550、PIXUSMP540、PIXUSMP493、PIXUSMP490、PIXUSMP480、PIXUSMP280、PIXUSMP270、PIXUSMX883、PIXUSMX870、PIXUSMX860、PIXUSMX420、PIXUSMX350、PIXUSiP4930、PIXUSiP4830、PIXUSiP4700、PIXUSiP4600、PIXUSiP3600、PIXUSiP2700、PIXUSiX7000、PIXUSiX6530、PIXUSPro9500MarkII、PIXUSPro9500、PIXUSPro9000MarkII、PIXUSPro9000、PIXUSPRO-1サイズL判白色度(%)98素材光沢入数50枚入