適応アクセサリ接続ケーブル(1m):05CZA662(Bタイプ)
接続ケーブル(2m):05CZA663(Bタイプ)
USBインプットツールダイレクト(2m):06AFM380B(Bタイプ)
U-WAVE-T専用接続ケーブル(160mm):02AZD790B(Bタイプ)
U-WAVE-T専用接続ケーブルフットスイッチ用:02AZE140B(Bタイプ)
付属品基準棒1本、メーカー校正証明書+トレサビリティ体系図付タイプクイックマイクロ(LCD)測定範囲(mm)25~55使用温度範囲(℃)-寸法L(mm)25シリーズ422出力-電源ボタン形酸化銀電池SR44No.9388821個標準付属(動作確認用)寸法a(mm)10.3最小表示量(mm)0.001寸法C(mm)13.5量子化誤差-先端形状Aタイプ寸法b(mm)47保護等級IP65機能-平行度(μm)3位置検出方式静電容量式アブソリュートエンコーダ保存温度範囲(℃)-リード(mm)-アズワン品番64-3758-47最大許容誤差(μm)JMPE:±3特性商品本体に、メーカーにて校正を行った校正証明書・検査成績書・トレサビリティ体系図がセットになった商品となります。校正証明書一般校正電池寿命(年)通常の使用状態で約5