仕様タイプ:ケージ
ポート数:1
ケージ寸法:8.95 x 14 x 48.73mm
端子方法:はんだ
シリーズ:SFPC
ケージ高さ:8.95mm
ケージ長さ:48.73mm
ケージ幅:14mm
Transceiver interface for SFP system, Series MECT / SFPC. The SFP system (Small Form-factor Pluggable) is an interface in a popular industry format for multiple protocols The SFP system supports hot-swapping of fibre-optic and copper cable-based transceivers in the host unit. SFP connections have a data rate of up to 4.25 Gbps and were developed to support Gigabit Ethernet, Fibre Channel and other communication standards Right-angle SMD connectors with 20 positions and corresponding shielded cage complies with SFC specification Two-row design