- 仕様
- 長さ:550mm
幅:9 mm
色:黒
材質:PA 12
量:100
紫外線抵抗力:あり
動作温度 Min:-40℃
動作温度 Max:+60℃
シリーズ:SM
引張り強さ:550N
最大バンドル直径:150mm
SES - SM Cable Ties. The SES cable ties are easy to use and designed to help keep cables tidy and organised. The SES cable ties are made with natural nylon 12. Its mechanical properties, such as hardness, tensile strength, and resistance to abrasion, are similar to those of nylon 6 and nylon 6.6. It is frequently used when high mechanical strength, rigidity, good stability under heat and/or chemical resistance are required. The SES cable ties are able to work in wide range of temperature from -40℃ to +60℃ so these are perfect for indoor and outdoor use. ; Suitable for various applications ; Quick-fastening pins save time during installation. ; Operating temperature -40℃ to +60℃ ; Made with nylon 12 ; UV-resistant. ; Standard: NFC 20-540. Features & Benefits
- RoHS指令(10物質対応)
- 対応