内容量1袋(3個)定格電流(A)400定格電圧(V)500AC/440DC仕様IEC 60269-1、 IEC 60269-2、 EN 60269-1. DIN VDE 0636、 DIN VDE 0636-2、 CSA 22.2 No. 106. NH Fuse Links、 3NA3 Series、 Size 2、 Type gG. NH fuse links with front indicator The front-face red indicator signals when the fuse cuts out Operating class gG (for cable and line protection) For selective line protection and system protection in functional building、 industry and power supply companies注文コード47134213品番3NA3260