適合ソケットはんだ付配線用:11GB
表面ねじ配線用:TP311S(M3.5)
レール取付形ねじ配線用:TP311X(M3.5)
耐電圧(V/min)コイルと接点/c接点相互間:AC2000
接点ギャップ間:AC1500
セット/リセットコイル間:AC1000
種類コントロールリレー、磁気保持形接点構成2c端子形状プラグイン端子コイル定格電圧(V)DC110定格絶縁電圧(V)250質量(g)約100取付方式プラグイン使用温度範囲(℃)-20~40保護構造-消費電力-機能アークバリア付絶縁抵抗(MΩ)DC500Vメガにて100以上接触抵抗(mΩ)50以下(初期値)耐振動(耐久)10~55Hz、複振幅0.75mm X、Y、Z方向各2時間計6時間復帰電圧定格電圧の80%以下(於20℃)動作電圧定格電圧の80%以下(at20℃)最大連続印加電圧定格電圧の110%耐振動(誤動作)10~55Hz、複振幅0.75mm機械的耐久性500万回以上最小適合負荷12V、3mA(参考値)接点仕様双接点接点材質銀コイル抵抗(Ω)-コイル色別-励磁電流(mA)-動作時間(ms)20以下定格通電電流(A)6復帰時間(ms)20以下開閉頻度(回/時)1800(定格負荷)、12000(無負荷または自己コイル負荷)動作機能-耐衝撃(誤動作)(m/s2)60耐衝撃(耐久)(m/s2)500 X、Y、Z方向各3回計18回