内容量1巻(25m)仕様Non-Flame Retardant Braided Sleeve, Black Polyester for Temperatures up to 150 Celsius (302 F), Nominal Diameter 50mm (1.97 Inches), Expandable Diameter Range 40mm (1.57 Inches) to 66mm (2.60 Inches), Mini-Reel Length 25m (82.02 Feet)注文コード56985627品番CPS50B-25