内容量1個適合機種【住友建機】:-、【北越】:-、<参考>【CAT】:005, 008CR, 010CR, 017CR, 020CR, 020SR, 301.5CR, ME05, ME08, MM08E, MS010、【IHI】:IS005, IS10FX, IS10GX,IS10S, IS10Z, IS12GX, IS12NX, IS14GX2, IS14GX3, IS14PX, IS15J, IS18J, IS7FX, IS7GX, IS7GX3, IS9UX、【クボタ】:K005, K008, K013, K015, K022, KH007, KH012, KH014, KH021, KH31, KH35, KH5, KH50H, KH8, KX005, KX012, KX014, KX021, KX021HG, RX141, RX153S, RX201, RX203, U008, U10, U15-1, U15-2, U15-3, U15-3S、【コベルコ】:SK005, SK007-1, SK007-2, SK007-3, SK013, SK014, SK015, SK09SR, SK13SR, SK15SR, SK15SR-3、【コマツ】:PC01, PC02, PC03-1, PC03-2, PC03-2ブレーカー付, PC05-1, PC05-1A, PC05-5, PC05-6, PC05-7, PC07-1, PC07-2, PC07-2E, PC08UU, PC09, PC10-1, PC10-2, PC10-3, PC10-5, PC10-6, PC10-7, PC10MR-1, PC10UU-3, PC12R-8, PC12UU, PC12UU-1, PC12UU-2, PC15-1, PC15-2, PC15-3, PC15MR, PC15R-8, PC18MR-2, PW05-1、【ハニックス】:N120, N150, S&B150, S&B15S, S&B15S-2、【ヤンマー】:B07, B08, B-10, B12, B12-2, B17, SV05-C, SV08(J09), SV13,Vio10, Vio12-2A,Vio15, Vio17, Vio9, YB10, YB101, YB10-2, YB151, YB151U,YB151UZ、【日立】:EX10U, EX14, EX15U, EX12, EX15-1, EX15-2, EX15U-3, EX18, EX8-2B, EX5, ZX10U-2, ZX 17U-2注文コード59827525品番#41