曜日別特売
PhMKP525.3.15,00-S84 力率改善用 PFC コンデンサ 3 x 57.7μF 15kvar 3 1箱 4個入 VISHAY 61871305

力率改善用 PFC コンデンサ 3 x 57.7μF 15kvar 3 1箱 4個入

商品レビューを投稿する
7日以内出荷返品不可7日以内出荷とは
内容量1箱(4個)注文コード61871305品番PhMKP525.3.15,00-S84
参考基準価格(税別)¥166,000販売価格(税込)¥175,780
販売価格(税別)
159,800

The Vishay PhMKP capacitors are metallized polypropylene film capacitors with self-healing properties
The current-carrying metal layer of an MKP capacitor is vaporized onto one side of the polypropylene film
3-phase capacitor with 525 Vac voltage and 15 Kvar reactive power at 50 Hz.Maintenance free Reduced assembly times up t
The Vishay PhMKP capacitors are metallized polypropylene film capacitors with self-healing properties。The current-carrying metal layer of an MKP capacitor is vaporized onto one side of the polypropylene film。3-phase capacitor with 525 Vac voltage and 15 Kvar reactive power at 50 Hz.Maintenance free Reduced assembly times up to 60 % Vibration proof in wind power plants and during transport Optical connection check - lever closed:successfully contacted 2.5 mm2 up to 25 mm2 with wire-end sleeve Defined continuous contact force through spring technology Stainless steel spring Corrosion proof Fast and easy lever-operated wire connection Copper alloy for conductor material UL and cUL。

仕様●電圧:525V ac●kvar 50 Hz:15kvar●相数:3●静電容量:3 x 57.7μFアズワン品番65-7071-15
購買の手間を削減したい、経費精算を楽にしたい。そんなお悩み解決します

商品レビュー

商品レビューを投稿すると毎月抽選で1,000名様500円クーポンをプレゼント!

よくあるご質問(FAQ)

ご質問は製品仕様に関する内容に限らせて頂きます。

集積回路(IC)」にはこんなカテゴリがあります

シェアする
この商品についてXでポストする
この商品についてFacebookでシェアする