セット内容スチールブラシ:ブラシサイズ(mm):10×63、毛丈(mm):17、線径(mm):0.2、全長(mm):210、行:1行、形状:直
真鍮ブラシ:ブラシサイズ(mm):10×63、毛丈(mm):17、線径(mm):0.15、全長(mm):210、行:1行、形状:直
ステンレスブラシ:ブラシサイズ(mm):10×63、毛丈(mm):17、線径(mm):0.2、全長(mm):210、行:1行、形状:直
PVCブラシ:ブラシサイズ(mm):10×63、毛丈(mm):17、線径(mm):0.3、全長(mm):210、行:1行、形状:直