仕様●送信機個数:2
幅(mm)30
質量(kg)0.023
直径(Φmm)-
高さ(mm)50
タイプProduct or Component:Head for illuminated double-headed push-button、Operator:spring return、Head:Standard
種類プラスチックヘッド x2 (照光)
使用温度範囲(℃)-25〜70
規格IEC 60947-5-4、UL 508、CSA C22.2 No 14、IEC 60947-5-1、JIS C8201-5-1、IEC 60947-1、JIS C8201-1
シリーズZB5
深さ(mm)35
取付寸法22 mm
対応ZBRV1
保護等級IP66、IP69、IP69K
ヘッド形状Shape of signaling unit:Rectangular
操作description:Green unmarked-red unmarked
保証期間18ヶ月
保存温度範囲(℃)-40〜70
機械的耐久性1000000サイクル
互換性Integral LED
操作部形状1 flush-1 projecting push-buttons-1 central pilot light
クラスClass II IEC 60536
取付径(Φmm)22
操作位置-
耐衝撃30gn18ms(half sine wave acceleration IEC 60068-2-27)、50gn11ms(half sine wave acceleration IEC 60068-2-27)
材質(ベゼル)Dark grey plastic
耐振動(Hz)5gn(2〜500)IEC 60068-2-6